
All-Weather Garden Hose, Medium-Duty, 5/8-In. x 50-Ft.
Mfr # GTAW5850
Zoro # G116242308
product price: $36.59
/eaKey Features
Hose Inside Dia.
5/8 in
Kink Resistant
Yes
Features
All-Weather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTAW5850
Zoro #
G116242308
UPC #
52088111819
Country of Origin
United States
Dimensions
Hose Length
50 ft
Hose Inside Dia.
5/8 in
Details
Item
Medium Duty Garden Hose
Kink Resistant
Yes
Features
All-Weather
Description
Green Thumb, All Season All Weather, 5/8in x 50ft Garden Hose. A Medium-Duty Garden Hose perfect for everyday watering tasks, with a 5/8in inside diameter and strong 300+PSI burst strength. Solid, Crush Resistant Full Flow Couplings Ensure Leak Proof Connectivity, Guard-N-Grip Connector to Resist Kinking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.