Zoro Homepage

Drum Heater Blanket, 115V AC

  • Mfr # HVB-A-02-350-040-050-06-2-50

  • Zoro # G813343339


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Watts
97.24 W
Watt Density
22.1 W/sq ft
Thermostat Temperature -Maximum
100 Degrees F
For Container Type
Drums
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVB-A-02-350-040-050-06-2-50
Zoro #
G813343339
UPC #
-
Country of Origin
United States

Details

Item
Drum Heater Blanket
Watts
97.24 W
Watt Density
22.1 W/sq ft
Thermostat Temperature -Maximum
100 Degrees F
For Container Type
Drums
IP Rating
IP66
For Container Material Type
Metal, Plastic
For Container Capacity
15 gal
Current Rating
.85 A
Environment
Indoor, Outdoor
Operating Voltage
115V AC

Description

Drum Heater Blanket, Current Rating .85 A, Environment Indoor, Outdoor, For Container Capacity 15 gal, For Container Material Type Metal, Plastic, For Container Type Drums, Thermostat Temperature -Maximum 100 Degrees F, Operating Voltage 115V AC, Watt Density 22.1 W/sq ft, Watts 97.24 W, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.