Zoro Homepage

Drum Heater Blanket, 115V AC

  • Mfr # HVB-A-04-250-078-036-08-3-27

  • Zoro # G813343360


product price: $765.99
/ea
Free Shipping & Returns

Key Features

Watts
356.56 W
Watt Density
22.1 W/sq ft
Operating Voltage
115V AC
Thermostat Temperature -Maximum
80 Degrees F
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVB-A-04-250-078-036-08-3-27
Zoro #
G813343360
UPC #
-
Country of Origin
United States

Details

Item
Drum Heater Blanket
Watts
356.56 W
Watt Density
22.1 W/sq ft
Operating Voltage
115V AC
Thermostat Temperature -Maximum
80 Degrees F
IP Rating
IP66
For Container Capacity
55 gal
Application
Heating Spray Foam Insulation
For Container Material Type
Metal, Plastic
Current Rating
3.10 A
Environment
Indoor, Outdoor

Description

Drum Heater Blanket, Current Rating 3.10 A, Environment Indoor, Outdoor, For Container Capacity 55 gal, For Container Material Type Metal, Plastic, Thermostat Temperature -Maximum 80 Degrees F, Operating Voltage 115V AC, Watt Density 22.1 W/sq ft, Watts 356.56 W, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.