Zoro Homepage

Drum Heater Blanket, 230V AC

  • Mfr # HVB-B-02-350-040-050-06-2-50

  • Zoro # G413343326


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Watts
115.31 W
Watt Density
26.52 W/sq ft
For Container Type
Drums
Current Rating
.50 A
For Container Capacity
15 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVB-B-02-350-040-050-06-2-50
Zoro #
G413343326
UPC #
-
Country of Origin
United States

Details

Item
Drum Heater Blanket
Watts
115.31 W
Watt Density
26.52 W/sq ft
For Container Type
Drums
Current Rating
.50 A
For Container Capacity
15 gal
IP Rating
IP66
Environment
Indoor, Outdoor
For Container Material Type
Metal, Plastic
Thermostat Temperature -Maximum
100 Degrees F
Operating Voltage
230V AC

Description

Drum Heater Blanket, Current Rating .50 A, Environment Indoor, Outdoor, For Container Capacity 15 gal, For Container Material Type Metal, Plastic, For Container Type Drums, Thermostat Temperature -Maximum 100 Degrees F, Operating Voltage 230V AC, Watt Density 26.52 W/sq ft, Watts 115.31 W, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.