Ground Thaw Heated Blanket, 15', 240VAC
Mfr # HVB-B-12-412-176-036-00-G-58
Zoro # G213343359
original price: $1,915.99
5% off
new price: $1,819.99
/ea
Free Shipping & Returns
Key Features
Width
3 ft
Wattage Output
1130.03 W
Thickness
3/4 in
Mat Product Type
Ground Thawing Blanket
Surface Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HVB-B-12-412-176-036-00-G-58
Zoro #
G213343359
UPC #
-
Country of Origin
United States
Dimensions
Width
3 ft
Thickness
3/4 in
Length
15 ft
Details
Wattage Output
1130.03 W
Mat Product Type
Ground Thawing Blanket
Surface Material
Vinyl
Item
Ground Thaw Heated Blanket
Current (A)
4.71 A
Voltage
240 V AC
Description
Ground Thaw Heated Blanket, Current (A) 4.71 A, Length 15 ft, Mat Product Type Ground Thawing Blanket, Surface Material Vinyl, Thickness 3/4 in, Voltage 240 V AC, Wattage Output 1130.03 W, Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.