Zoro Homepage

Heated Hose Assembly, 1250 W

  • Mfr # GRA-7053-0202-POPO-300B

  • Zoro # G715827081


product price: $2,479.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Hose Configuration
Bulk Hose
Hose Length
25 ft
Hose Color
Black
Hose Tube Material
Polpropylene / Polyester Chemical Hose
Hose Cover Material
Black Braided Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRA-7053-0202-POPO-300B
Zoro #
G715827081
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
25 ft
Hose Fitting A Size
2 in
Hose Fitting B Size
2 in
Hose Outer Diameter
2 1/2 in
Hose Inner Diameter
2 in

Details

Hose Configuration
Bulk Hose
Hose Color
Black
Hose Tube Material
Polpropylene / Polyester Chemical Hose
Item
Heated Hose Assembly
Hose Cover Material
Black Braided Mesh
Thermocouple Type
J
Hose Fitting A Type
MNPT
Hose Fitting B Type
MNPT
Maximum Working Pressure at 70F
150 psi
Interior Texture
Smooth
Operating Voltage
240
Maximum Heating Temperature
212 Degrees F
Minimum Heating Temperature
-20 Degrees F
Maximum Wattage
1,250 W
Hose Reinforcement Material
Polyethylene
Hose Fitting B Material
Carbon Steel
Hose Fitting A Material
Stainless Steel

Description

Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.