Heated Hose Assembly, 135 W
Mfr # GRA-7053-0102-PTFE-60A
Zoro # G415826957
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Hose Tube Material
PTFE Hose
Hose Length
5 ft
Hose Cover Material
Black Braided Mesh
Hose Color
Black
Hose Configuration
Bulk Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRA-7053-0102-PTFE-60A
Zoro #
G415826957
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
5 ft
Hose Inner Diameter
3/25 in
Hose Outer Diameter
3/16 in
Hose Fitting B Size
3/16 in
Hose Fitting A Size
3/16 in
Details
Hose Tube Material
PTFE Hose
Hose Cover Material
Black Braided Mesh
Hose Color
Black
Item
Heated Hose Assembly
Hose Configuration
Bulk Hose
Maximum Heating Temperature
450 Degrees F
Maximum Wattage
135 W
Hose Reinforcement Material
Stainless Steel Braiding
Thermocouple Type
J
Hose Fitting A Type
FJIC
Minimum Heating Temperature
-20 Degrees F
Interior Texture
Smooth
Hose Fitting B Material
Stainless Steel
Maximum Working Pressure at 70F
4,500 psi
Hose Fitting B Type
FJIC
Operating Voltage
120
Hose Fitting A Material
Stainless Steel
Description
Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.