Shop AIGNEP USA

Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x MNPT, 14mm Tube OD, 1/2 in Pipe Size

  • Mfr # 50210N-14-1/2-PK3
  • Zoro # G2953964

product price: 
$
60.45
/pk of 3, $20.15/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x MNPT
Tube Size
14mm
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 (REACH), 2011/65/CE (RoHS)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50210N-14-1/2-PK3
Zoro #
G2953964
UPC #
-
Country of Origin
United States
Item
Push-Fit Tee Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x MNPT
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 (REACH), 2011/65/CE (RoHS)
Application
Air, Steam
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Branch Tee
Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
MNPT x Tube
Gasket Material
Rubber
Body Material
Nickel Plated Brass
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Fittings Sub-Category
Tees
Basic Pipe Fitting Material
Metal
Color
Silver
Maximum Operating Temperature
160 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side C Connection Type
MNPT
Compatible Tube Material
FEP, Nylon, Polyethylene, Polyurethane, PTFE
Minimum Operating Temperature
0 Degrees F
Finish/Coating
Nickel Plated
Release Type
Collet
Maximum Operating Pressure
250 psi
System of Measurement
Imperial/Metric
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
Push-to-Connect
Fitting Material
Nickel
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
Finish
Nickel-Plated
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
160 Degrees F
Operating Pressure - Maximum
290 psi
Material Grade
C36000
Fitting Side 3 Connection Type
Universal Thread
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Compressed Air, Gases
Wire Color
Silver

Dimensions

Tube Size
14mm
Pipe Size
1/2 in
Hex Head Size
22.5 mm
Overall Length
2 15/32 in
Fitting Side C Pipe Size
1/2 in
Fitting Side B Tube Outer Diameter
14 mm
Fitting Side A Tube Outer Diameter
14 mm
Fitting Side 3 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
14 mm
Fitting Side 2 Tube Outer Diameter
14 mm
Wire Rope Length
2 15/32 in
Length
2 15/32 in

Description

Push-Fit Tee Fitting, Application Air, Steam, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Material Grade C36000, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 14 mm, Fitting Side B Tube Outer Diameter 14 mm, Fitting Material Nickel, Maximum Operating Pressure 250 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.