Heated Hose Assembly, 3250 W
Mfr # GRA-7053-0802-CONU-600A
Zoro # G915827256
product price: $2,142.99
/eaKey Features
Hose Tube Material
Conti- Nutriflex Clear Hose
Hose Color
Blue
Hose Configuration
Bulk Hose
Hose Length
50 ft
Hose Cover Material
FDA Blue PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRA-7053-0802-CONU-600A
Zoro #
G915827256
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
50 ft
Hose Inner Diameter
1 1/4 in
Hose Outer Diameter
1 3/4 in
Details
Hose Tube Material
Conti- Nutriflex Clear Hose
Hose Color
Blue
Item
Heated Hose Assembly
Hose Configuration
Bulk Hose
Hose Cover Material
FDA Blue PVC
Maximum Working Pressure at 70F
70 psi
Hose Reinforcement Material
Polyethylene
Hose Fitting A Type
No fitting
Operating Voltage
120
Maximum Heating Temperature
158 Degrees F
Minimum Heating Temperature
-20 Degrees F
Hose Fitting A Material
Stainless Steel
Thermocouple Type
J
Maximum Wattage
3,250 W
Hose Fitting B Type
No fitting
Interior Texture
Smooth
Description
Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.