Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Hose Wrap

  • Mfr # INSVB-PW-4D-5-HL

  • Zoro # G515827014


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Length
5 ft
Material
Fiberglass Tech Mat Insulation; hook/loop fastener; vinyl outer; woven fiberglas inner material;
For Maximum Outside Diameter
4 2/5 in
Minimum Heating Temperature
-20 Degrees F
Product Type
4" Diameter Insulated Hose Wrap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INSVB-PW-4D-5-HL
Zoro #
G515827014
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
For Maximum Outside Diameter
4 2/5 in
Thickness
1.25 in

Details

Item
Insulated Hose Wrap
Material
Fiberglass Tech Mat Insulation; hook/loop fastener; vinyl outer; woven fiberglas inner material;
Minimum Heating Temperature
-20 Degrees F
Product Type
4" Diameter Insulated Hose Wrap
Jacket Material
Vinyl

Description

Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.