PailHeatedBlanket, 18inH, 46inL, 115VAC
Mfr # HVB-A-01-350-040-016-06-2-50
Zoro # G513343363
product price:Â $378.99
/ea
Free Shipping & Returns
Key Features
Features
Continuous, Even Heat, Flexible Allows for Complete Wrap, HeatGrid(TM) Heating Technology, Keeps Cold Air Out, Warm Air In, Water Resistant
For Container Material Type
Metal, Plastic
Heater Exterior Material
Vinyl
Environment
Indoor, Outdoor
Standards
CE, CSA, OSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HVB-A-01-350-040-016-06-2-50
Zoro #
G513343363
UPC #
-
Country of Origin
United States
Dimensions
Heater Length
46 in
Heater Height
18 in
Details
Item
Pail Heated Blanket
Features
Continuous, Even Heat, Flexible Allows for Complete Wrap, HeatGrid(TM) Heating Technology, Keeps Cold Air Out, Warm Air In, Water Resistant
For Container Material Type
Metal, Plastic
Heater Exterior Material
Vinyl
Environment
Indoor, Outdoor
Standards
CE, CSA, OSHA
Watt Density
22.1 W/sq ft
For Container Capacity
5 gal
Closure Method
Strap and Buckle
IP Rating
IP66
Operating Voltage
115V AC
Current Rating
.85 A
Thermostat Temperature -Maximum
158 Degrees F
Insulation Material
Vinyl
Watts
97.24 W
For Container Type
Pails
Operating Temperature - Maximum
180 Degrees F
Thermostat Temperature -Minimum
158 Degrees F
Description
Pail Heated Blanket, Current Rating .85 A, Environment Indoor, Outdoor, For Container Capacity 5 gal, For Container Material Type Metal, Plastic, For Container Type Pails, Thermostat Temperature -Maximum 158 Degrees F, Thermostat Temperature -Minimum 158 Degrees F, Operating Voltage 115V AC, Watt Density 22.1 W/sq ft, Watts 97.24 W, Closure Method Strap and Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.