HP Heavy Duty Depressed Center Grinding Wheel, 4-1/2 in Dia x 1/4 in THK, 7/8 in Center Hole, A24T G
- Mfr # A1226
- Zoro # G309012107
product price:Â
$
6.15
/ea
Sold in multiples of 25 for
$153.75
Key Features
Overall Diameter
4-1/2 in
Overall Thickness
1/4 in
Connector Size
7/8 in
Maximum Operating Speed
13300 RPM
Application
Grinding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1226
- Zoro #
- G309012107
- UPC #
- 763715105063
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- 1/4 in
- Connector Size
- 7/8 in
Details
- Maximum Operating Speed
- 13300 RPM
- Application
- Grinding
- For Use With
- Angle Grinder
- For Use On
- Metal, Stainless
Description
FlexOvit HP Depressed Center Grinding Wheel, Heavy Duty, 4-1/2 in Wheel Diameter, 1/4 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, A24T Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 13300 rpm Maximum, Resin Bond, Applicable Materials: Metal and Stainless Steel, Wheel Hardness: T, Specifications Met: ANSI B7.1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.