SPECIALIST Load-Resistant Depressed Center Grinding Wheel, 4-1/2 in Dia x 1/4 in THK, 7/8 in Center

  • Mfr # A1203

  • Zoro # G709012011


product price:  $9.19
/ea
Sold in multiples of 25 for $229.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1203
Zoro #
G709012011
UPC #
763715105186
Country of Origin
United States

Description

FlexOvit SPECIALIST Depressed Center Grinding Wheel, Load-Resistant, 4-1/2 in Wheel Diameter, 1/4 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, A24ALU Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 13300 rpm Maximum, Resin Bond, Applicable Materials: Aluminum and Non-Ferrous Metals, Specifications Met: ANSI B7.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.