Zoro Homepage

Caster Kit, Swivel, 500 lb Load Capac

  • Mfr # W-6PSB-KIT

  • Zoro # G714923029


product price: $58.55
/ea

Key Features

Wheel/Tread Material
Rubber
Wheel Dia.
6 in
Wheel Width
1.625 in
Number of Wheels
1
Color
Silver; Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-6PSB-KIT
Zoro #
G714923029
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
1.625 in

Details

Item
Caster Kit
Wheel/Tread Material
Rubber
Number of Wheels
1
Color
Silver; Gray
Load Capacity - Maximum
500 lb
Material
Thermoplastic Rubber
Load Capacity
500 lbs

Description

W-6PSB-KIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.