Shop FLEXPIPE
See all product information
Create Account
Leveling Shim, Plastic, 1 1/4 in
- Mfr # AO-SHIM
- Zoro # G814795854
product price:Â
$
0.31
/ea
Sold in multiples of 30 for
$9.30
Key Features
Material
Plastic
Finish
Matte
Color
Black
Fitting Shape
Shim
Component Type
Pipe Shim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AO-SHIM
- Zoro #
- G814795854
- UPC #
- -
- Country of Origin
- China
- Item
- Leveling Shim
- Material
- Plastic
- Finish
- Matte
- Color
- Black
- Fitting Shape
- Shim
- Component Type
- Pipe Shim
- Product Type
- Leveling Shim
- Corrosion Resistant
- Yes
- Shell Material
- Plastic
- Wire Color
- Black
- Traction Material
- Plastic
Dimensions
- Overall Length
- 1/8 in
- Inside Diameter
- 28 mm
- For Actual Pipe Outer Diameter
- 28 mm
- For Pipe Size
- 28 mm
- Wire Rope Length
- 1/8 in
- Length
- 1/8 in
Description
AO-SHIM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.