Shop FLEXPIPE
See all product information
Create Account
Slide-On Framing System Pipes
- Mfr # P-157-IV
- Zoro # G916495775
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Actual Pipe Outer Diameter
1 1/8 in
Product Type
Steel Framing Pipe
Finish
Polyethylene
Color
Ivory
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-157-IV
- Zoro #
- G916495775
- UPC #
- -
- Country of Origin
- China
- Item
- Steel Framing Pipe
- Product Type
- Steel Framing Pipe
- Finish
- Polyethylene
- Color
- Ivory
- Material
- Steel
- Pipe Tensile Strength
- 400 N/mm
- Shell Material
- Steel
- Wire Color
- Ivory
- Traction Material
- Steel
Dimensions
- Actual Pipe Outer Diameter
- 1 1/8 in
- Inside Diameter
- 1 in
- Wire Rope Length
- 157 in
- Nominal Pipe Size
- 1 1/8 in
- Overall Length
- 157 in
- Length
- 157 in
Description
Slide-On Framing System Pipes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.