Shop FLEXPIPE
See all product information
Create Account
Slide-On Framing System Pipes
- Mfr # P-157-WH
- Zoro # G716495760
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Actual Pipe Outer Diameter
1 1/8 in
Material
Steel
Nominal Pipe Size
1 1/8 in
Product Type
Steel Framing Pipe
Pipe Tensile Strength
400 N/mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-157-WH
- Zoro #
- G716495760
- UPC #
- -
- Country of Origin
- China
- Item
- Steel Framing Pipe
- Material
- Steel
- Product Type
- Steel Framing Pipe
- Pipe Tensile Strength
- 400 N/mm
- Finish
- Polyethylene
- Color
- White
- Shell Material
- Steel
- Wire Color
- White
Dimensions
- Actual Pipe Outer Diameter
- 1 1/8 in
- Nominal Pipe Size
- 1 1/8 in
- Inside Diameter
- 1 in
- Wire Rope Length
- 157 in
- Overall Length
- 157 in
- Length
- 157 in
Description
Slide-On Framing System Pipes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.