Shop FLEXZILLA
See all product information
Create Account
5/8 in ID x 25 ft L SwivelGrip Garden Hose, Green
- Mfr # HFZG525YWS-N/CA
- Zoro # G807450241
product price:Â
$
54.85
/ea
Key Features
Hose Inside Dia.
5/8 in
Hose Color
Green
Kink Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HFZG525YWS-N/CA
- Zoro #
- G807450241
- UPC #
- 92329387825
- Country of Origin
- Taiwan, Province of China
- Hose Color
- Green
- Item
- SwivelGrip Garden Hose
- Kink Resistant
- Yes
Dimensions
- Hose Length
- 25 ft
- Hose Inside Dia.
- 5/8 in
Description
Flexzilla makes it easier to work around your home and lawn SwivelGrip action eliminates twists that occur when uncoiling a hose Conventional garden hose can trap coils that tighten into kinks as you move across the yard SwivelGrip releases these trapped coils because the hose rotates freely inside the grip The large, comfortable gripping surface on both ends of the hose makes connections much easier to turn and tighten Plus, with our superior Oring you get a longterm, leakfree connection at the spigot SwivelGrip hoses are also drinking water safe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.