Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Hose, 1/2" x 100, 1/2" MNPT Fitting

  • Mfr # HFZ12100YW4

  • Zoro # G4707885


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Length
14.25
Hose Inside Dia. (In.)
1/2 in.
Hose Length
100 ft.
Fittings
1/2 in. MNPT
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFZ12100YW4
Zoro #
G4707885
UPC #
-
Country of Origin
United States

Dimensions

Length
14.25
Hose Inside Dia. (In.)
1/2 in.
Hose Length
100 ft.
Width
14.25
Height
6.5

Details

Item
Air Hose, 1/2" x 1
Fittings
1/2 in. MNPT
Color
Green
Weight
13.12

Description

Air Hose, 1/2 In. x 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.