
Air Hose, 1/2" x 25, 3/8" MNPT Fittings
Mfr # HFZ1225YW3
Zoro # G4708068
product price: $29.05
/eaKey Features
Length
10.75
Fittings
3/8 in. MNPT
Hose Inside Dia. (In.)
1/2 in.
Hose Length
25 ft.
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HFZ1225YW3
Zoro #
G4708068
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
10.75
Hose Inside Dia. (In.)
1/2 in.
Hose Length
25 ft.
Width
10.75
Height
2.75
Details
Item
Air Hose, 1/2" x 2
Fittings
3/8 in. MNPT
Color
Green
Weight
4.38
Description
Air Hose, 1/2 In. x 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.