Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garden Hose Nozzle Kit, 3-Piece, bulk

  • Mfr # HFZGAK01

  • Zoro # G4475695


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Color
Green
Height
1.5
Length
6
Width
4.25
Weight
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFZGAK01
Zoro #
G4475695
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.5
Length
6
Width
4.25

Details

Color
Green
Item
Garden Hose Nozzle Kit, 3-Piece, bulk
Weight
0.25

Description

Garden Hose Nozzle Kit, 3-Piece, bulk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.