Zoro Homepage
This item is Discontinued.
Flexzilla Grease Hose, 12"L, 8000 psi, w/Spring Guard L2950FZSP-GRA

Grease Hose, 12"L, 8000 psi, w/Spring Guard (Discontinued)

  • Mfr # L2950FZSP-GRA
  • Zoro # G5432896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2950FZSP-GRA
Zoro #
G5432896
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
12 in L

Details

Sub-Category
Hose and Rigid Extensions
Item
Grease Gun Hose
For Use With
Manual or Battery Operated Grease Guns
Min. Burst Pressure
32,000 psi
Working Pressure
8,000 psi
Max. Pressure
8,000 psi
Connection
1/8 in MNPT
Material
Hybrid Polymer
Includes
Spring Guard
Features
1/8 in Inside Diameter, Superior Flexibility
Accessory Type
Grease Gun Hose

Description

Grease Gun Hose, For Use With Manual or Battery Operated Grease Guns, Size 12 in L, Connection 1/8 in MNPT, Max. Pressure 8,000 psi, Min. Burst Pressure 32,000 psi, Working Pressure 8,000 psi, Material Hybrid Polymer, Features 1/8 in Inside Diameter, Superior Flexibility, Includes Spring Guard

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.