Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Hose 3/16" x 36", 1/8" MNPT Ends

  • Mfr # L2925FZ

  • Zoro # G4451983


product price: $27.75
/ea

Key Features

Height
1.25
Color
Green
Length
12.75
Number of Feeds
5
Width
4.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L2925FZ
Zoro #
G4451983
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.25
Length
12.75
Width
4.25

Details

Item
Grease Hose 3/16" x 36", 1/8" MNPT Ends
Color
Green
Number of Feeds
5
Weight
0.53

Description

Grease Hose 3/16 In. x 36 In., 1/8 In. MNPT Ends

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.