Shop All Coiled Air Hoses
Flexzilla
Pro Air Hose, 3/8" x 250, plastic spool
Mfr # HFZ38250YW
Zoro # G5525302
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/8 in.
- Hose Length 250 ft.
- Usable Length (Ft.) 14
- Working Pressure (PSI) 300 psi
- Color Green
Product Information
- Brand Flexzilla
- MFR # HFZ38250YW
- Zoro # G5525302
- UPC # 923293860642
- Country of Origin Taiwan, Province of China
- Category Coiled Air Hoses
Dimensions
Hose Inside Dia. (In.) | 3/8 in. |
Hose Length | 250 ft. |
Usable Length (Ft.) | 14 |
Height | 13 |
Width | 14 |
Details
Description
Pro Air Hose, 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 3/8"-18 Thread Size (TL-504-6MP)
- D&D Timing Belt, H, 1 x 41in PL, T82 (410H100)
- GATES Super HC PowerBand Belts, 5/5V1000 (5/5V1000)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 145TC Frame (4K811)
- FLEXZILLA Pro Custom Hose Center with Hose and Reu (HFZBRP1)
- FLEXZILLA Pro Air Hose, 3/8" x 25, w ColorConnex (HFZP3825YW2-D)
- FLEXZILLA Pro Air Hose, 1/2" x 250, plastic spool (HFZ12250YW)
- FLEXZILLA Manual Air Hose Reel, Fixed, Heavy-Duty, (L8650FZ)
- FLEXZILLA Pro Air Hose, 3/8" x 50, 1/4" MNPT Fitt (HFZP3850YW2)
- FLEXZILLA Manual Air Hose Reel, Fixed, Heavy-Duty, (L8652FZ-E)
- INTERSTATE PNEUMATICS Clear Blue Polyurethane Recoil Hose 3/8 Inch x 25 feet (HR76-025)
- Flexzilla Air Hoses