Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Heavy Duty Safety Coupler, 3/8" FNPT

  • Mfr # A55618FZ

  • Zoro # G5524444


product price: $34.79
/ea

Key Features

Overall Length (In.)
3.5
Type
H
Size (In.)
1/2 in.
Max. Pressure (PSI)
175 psi
Material of Construction
Nickel plated steel; ABS; TPR; Nitrile; Brass; Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A55618FZ
Zoro #
G5524444
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
3.5
Size (In.)
1/2 in.
Height
1.75
Width
8.75

Details

Item
Pro Heavy Duty Safety Coupler, 3/8" FNPT
Type
H
Max. Pressure (PSI)
175 psi
Material of Construction
Nickel plated steel; ABS; TPR; Nitrile; Brass; Stainless Steel
Weight
0.85
Color
Green/Nickel/Black

Description

Pro Heavy Duty Safety Coupler, 3/8 In. FNPT

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.