This item is Discontinued.

Flexzilla Pro High Flow Coupler, 3/8" FNPT, 1/4" B A53616FZ-X

Pro High Flow Coupler, 3/8" FNPT, 1/4" B (Discontinued)

  • Mfr # A53616FZ-X
  • Zoro # G2833637
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A53616FZ-X
Zoro #
G2833637
UPC #
-
Country of Origin
China

Dimensions

Length
3.5

Details

Item
Pro High Flow Coupler, 3/8" FNPT, 1/4" B
Material
Nickel Plated Steel with Anodized Aluminum Sleeve
Color
Green/Nickel
Max. Pressure (PSI)
300 psi
Type
Z

Description

Pro High Flow Coupler, 3/8 In. FNPT, 1/4 In. B

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.