Shop All Garden Hoses
Flexzilla
SwivelGrip Garden Hose, 5/8" x 50
Mfr # HFZG550YWS
Zoro # G5686625
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/8 in.
- Fitting Size 3/4 in. - 11 1/2 GHT
- Hose Color Green
- Length (In.) 12
- Width (In.) 12
Product Information
- Brand Flexzilla
- MFR # HFZG550YWS
- Zoro # G5686625
- Country of Origin Taiwan, Province of China
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in. |
Hose Length | 50 ft. |
Fitting Size | 3/4 in. - 11 1/2 GHT |
Length (In.) | 12 |
Width (In.) | 12 |
Height | 5.5 |
Details
Description
SwivelGrip Garden
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKYARD PRO Liquid Propane Tank Hanger for Liquid Propane Grills (554BYPPTH)
- PROTARP 20 ft x 40 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-20X40)
- APC FC-2730 Cartridge 7.5 x 14.75 in. 65 sq. ft. (APCC7211)
- HARVEST LANE HONEY Harvest Lane Honey 7969744 QEM-102 Excluder Queen Bee Metal (7969744)
- FLEXZILLA SwivelGrip Garden Lead-in Hose, 5/8" x 5 (HFZG505YWS)
- FLEXZILLA SwivelGrip Garden Hose, 5/8" x 100 (HFZG5100YWS)
- FLEXZILLA SwivelGrip Garden Lead-in Hose, 5/8" x 1 (HFZG510YWS)
- FLEXZILLA Pro Water Hose, 5/8" x 50, 3/4" - 11 1/ (HFZWP550-E)
- FLEXZILLA SwivelGrip Garden Hose, 5/8" x 75 (HFZG575YWS-E)
- FLEXZILLA Colors SwivelGrip Garden Hose, 5/8" x 50 (HFZC550TCS)
- GILMOUR HOSE GRAY 5/8""X25' (874251-1002)
- Flexzilla Garden Hoses