Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whip Hose with Swivel, 1/2" x 2 (3/8" M

  • Mfr # HFZ1202YW3S

  • Zoro # G2833040


product price: $17.29
/ea

Key Features

Length
15
Hose Inside Dia. (In.)
1/2 in.
Fittings
3/8 in. MNPT Swivel x 3/8 in. MNPT
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFZ1202YW3S
Zoro #
G2833040
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
15
Hose Inside Dia. (In.)
1/2 in.
Hose Length
2 ft.

Details

Item
Whip Hose with Swi
Fittings
3/8 in. MNPT Swivel x 3/8 in. MNPT
Color
Green

Description

Whip Hose with Swi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.