Shop FLINT HILLS TRADING
See all product information
Create Account
Bilateral Key Stock, 36 in L, 1 in W, 3/4 in H, 300 Stainless Steel
- Mfr # 7007501000-36
- Zoro # G205856614
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Type
Bilateral
Length
36 in
Width
1 in
Height
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7007501000-36
- Zoro #
- G205856614
- UPC #
- -
- Country of Origin
- United States
- Item
- Key Stock
- System of Measurement
- Inch
- Type
- Bilateral
- Material
- 300 Stainless Steel
- Finish
- Plain
Dimensions
- Length
- 36 in
- Width
- 1 in
- Height
- 3/4 in
Description
a stock of material that is one foot or greater in length, and from which shaft keys are made. 0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.