
Oversized Key Stock, 36 in L, 2 in W, 2 in H, Carbon Steel
Mfr # 3620002000-36
Zoro # G605974857
product price:Â $384.99
/ea
Free Shipping & Returns
Key Features
Type
Oversized
Length
36 in
Width
2 in
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3620002000-36
Zoro #
G605974857
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
2 in
Height
2 in
Details
Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Description
a stock of material that is one foot or greater in length, and from which shaft keys are made. 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.