Undersized Key Stock, 316 Stainless Steel, Plain, 36 in L, 3/4 in W, 3/4 in H

  • Mfr # 8007500750-36

  • Zoro # G705856596


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Key Type
Undersized
Length
36 in
Width
3/4 in
Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8007500750-36
Zoro #
G705856596
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
3/4 in
Height
3/4 in

Details

Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
316 Stainless Steel
Finish
Plain

Description

a stock of material that is one foot or greater in length, and from which shaft keys are made. 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products