CAD
Key Stock, 12 in L, 3/8 in W, 3/8 in H, 18-8 Stainless Steel
- Mfr # WWG700375037512
- Zoro # G2941942
CAD Available
product price:Â
$
10.59
/ea
Key Features
CAD Drawing
System of Measurement
Inch
Key Type
Undersized
Width
3/8 in
Height
3/8 in
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WWG700375037512
- Zoro #
- G2941942
- UPC #
- -
- Country of Origin
- Multiple
- CAD Available
- Yes
- Item
- Key Stock
- System of Measurement
- Inch
- Key Type
- Undersized
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Tensile Strength
- 35,000 psi
- Thickness Tolerance
- +0.000/-0.003 in
- Rockwell Hardness
- HRB 82
- Application
- Make Your Own Key
- Features
- Mildly Magnetic
- Pack Size
- Small Pack
- Material Quality Standards
- ASTM A276
- Material Grade/Class
- 18-8
- Made in North America
- Yes
- Key Shape
- Straight
- Manufacturer Location
- Made in USA*
- Tensile Strength (PSI)
- 35,000 psi
- Type
- Undersized
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Length
- 12 in
- Width
- 3/8 in
- Height
- 3/8 in
- Length Tolerance
- +0.000/-0.125 in
- Size
- 3/8 x 3/8"
- Width Tolerance
- +0.000/-0.003 in
- Fits Chest Size
- Mildly Magnetic
Description
Key Stock,12 in L,SS,3/8 in W, System of Measurement Inch, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Height 3/8 in, Thickness Tolerance +0.000/-0.003 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 3/8 in, Width Tolerance +0.000/-0.003 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness HRB 82, Features Mildly Magnetic, Tensile Strength 35,000 psi, Manufacturer Location Made in USA*, Material Quality Standards ASTM A276
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.