Undersized Key Stock, Stainless Steel, Plain, 305 mm L, 28 mm W, 16 mm H

  • Mfr # 702816-305

  • Zoro # G905856396


product price: $214.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Key Type
Undersized
Length
305 mm
Width
28 mm
Height
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702816-305
Zoro #
G905856396
UPC #
-
Country of Origin
United States

Dimensions

Length
305 mm
Width
28 mm
Height
16 mm

Details

Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
Stainless Steel
Finish
Plain

Description

a stock of material that is one foot or greater in length, and from which shaft keys are made. 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products