Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 16 Stage

  • Mfr # PB1016S153

  • Zoro # G4711646


product price:  $1,265.40
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1 1/2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Inlet Size - Pumps
3/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB1016S153
Zoro #
G4711646
UPC #
054757005627
Country of Origin
United States

Dimensions

Inlet Size - Pumps
3/4 in NPT
Outlet Size - Pumps
3/4 in NPT
Height
9 in
Length
29 3/4 in
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
clear water
Width
6 1/2 in
Overall Height
9 in
Overall Width
6.5 in
Overall Length
29.75 in
Compatible Intake Pipe Size
3/4 in
Compatible Discharge Pipe Size
3/4 in
Solid Diameter (Maximum)
0 in
Intake Size
3/4 in
Manufacturer Warranty Length
1 yr
Discharge Diameter
3/4 in
Solids Diameter - Maximum
0 in
Inlet Diameter
3/4 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1 1/2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Number of Stages - Pumps
16
Max. Pressure - Pumps
212 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Motor Ambient Temp. Rating
65 Degrees C
GPM @ 160 PSI
8.2
Phase
Three
Suction Lift
0 ft
Frame
NEMA 56J
Impeller Type
Closed
Max. Pressure
212 psi
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Bearing Type
Ball
Housing Material
304 SS Shell, Suction And Discharge
Seal Material
Carbon/Ceramic/Stainless Steel/Viton
Max. Liquid Temp.
140 Degrees F
Hz
60/50
Duty
Continuous
GPM @ 200 PSI
4.3
GPM @ 40 PSI
15
GPM @ 120 PSI
11
Max. Case Pressure
300 psi
Motor RPM
3,450 RPM
Motor Enclosure
Open Dripproof (ODP)
GPM @ 60 PSI
14.1
Agency Compliance
CSA, CUS, UL Listed
Voltage
208-230/460
GPM @ 180 PSI
6.6
Outlet
3/4" FNPT
Stages
16
Amps
5.7/2.85 A
Includes
Kit, Vertical Motor Cover
GPM @ 140 PSI
8.2
Inlet
3/4" FNPT
Impeller Material
Noryl
Wetted Materials
Noryl,304 SS,316 SS,Carbon,Ceramic,Viton,BZ
HP
1-1/2
GPM @ 80 PSI
13.1
GPM @ 100 PSI
12.1
Motor Type
Capacitor-Start
Application
Boosting
Standards
CSAus Certified
Compatible with Media Type
Clear Water Only
Pump Housing Material
Stainless Steel
Series
PB
Flow Rate @ 140 psi
9.8 gpm
Flow Rate @ 15 psi
16 gpm
Maximum RPM
3,450 RPM
Mounting Orientation
Horizontal
Motor Ambient Temperature (Maximum)
149 Degrees F
Flow Rate @ 120 psi
11 gpm
Flow Rate @ 160 psi
8.2 gpm
Flow Rate @ 50 psi
14.5 gpm
Intake Type
NPT
Flow Rate @ 90 psi
13 gpm
Priming
Manual
Impeller Design
Closed
Horsepower
1 1/2 hp
Discharge Type
NPT
Pressure Boost (Maximum)
216 psi
Duty Cycle
Continuous
Flow Rate @ 40 psi
15 gpm
Maximum Flow Rate
41.5 gpm
Flow Rate @ 100 psi
12.1 gpm
Flow Rate @ 200 psi
4.3 gpm
Minimum Media Temperature
34 Degrees F
Flow Rate @ 60 psi
14.1 gpm
Case Pressure (Maximum)
300 psi
Flow Rate @ 30 psi
15.5 gpm
Motor Frame Designation
56J
Flow Rate @ 80 psi
13.1 gpm
Flow Rate @ 20 psi
16 gpm
Minimum Flow Rate
1.5 gpm
Number of Stages
16
Maximum Media Temperature
140 Degrees F
Nameplate Voltage
208-230/460V AC
Wetted Material
304 Stainless Steel, 316 Stainless Steel, Bronze, Carbon, Ceramic, Noryl, Viton
Motor Ambient Temperature (Minimum)
65 Degrees F
Flow Rate @ 70 psi
13.5 gpm
Flow Rate @ 180 psi
6.6 gpm
Suction Lift (Maximum)
0 ft
Pumping Application
Booster Service, General Purpose, Jockey Pump, Pressure Cleaning, Reverse Osmosis, Spray or Mist Systems, Water Circulation
For Use With Potable Systems
Yes
Shut Off Pressure (Maximum)
212 psi
Media Temperature - Minimum
34 Degrees F
Pressure Boost - Maximum
216 psi
NSF Certifications for Food and Drinking Water
NSF 372
Suction Lift - Maximum
0 ft
Feet of Head - Maximum
492 ft
Discharge Gender
Female
Motor Ambient Temperature - Maximum
149 Degrees F
Media Temperature - Maximum
140 Degrees F
Flow Rate - Maximum
42 gpm
Pump Technology
Centrifugal
Motor Ambient Temperature - Minimum
32 Degrees F
Best Efficiency Flow
10 gpm
Pump Casing Material
Stainless Steel
Full Load Current
5.7/2.85 A
Motor Enclosure Design
Open Drip Proof
Thermal Protection
Auto
Discharge Standard
NPT
Inlet Gender
Female
Motor Design
Capacitor-Start
Electrical Connection Type
Hardwired
Case Pressure - Maximum
300 psi
Frequency
60 Hz
Flow Rate - Minimum
2 gpm
Best Efficiency Head
315 ft
Installation
Floor Standing
Power Source
Corded Electric
Shut Off Pressure - Maximum
212 psi
Inlet Standard
NPT
For Media Type
Clear Water
Revolutions Per Minute - Maximum
3,450 RPM

Description

Booster Pump, Phase Three, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 20 psi 16 gpm, Flow Rate @ 30 psi 15.5 gpm, Flow Rate @ 40 psi 15 gpm, Flow Rate @ 50 psi 14.5 gpm, Flow Rate @ 60 psi 14.1 gpm, Flow Rate @ 70 psi 13.5 gpm, Flow Rate @ 80 psi 13.1 gpm, Flow Rate @ 90 psi 13 gpm, Flow Rate @ 100 psi 12.1 gpm, Flow Rate @ 120 psi 11 gpm, Shut Off Pressure (Maximum) 212 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.