Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 14 Stage

  • Mfr # PB1014A103

  • Zoro # G4973166


product price:  $1,287.90
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Inlet Size - Pumps
3/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB1014A103
Zoro #
G4973166
UPC #
054757005535
Country of Origin
United States

Dimensions

Inlet Size - Pumps
3/4 in NPT
Outlet Size - Pumps
3/4 in NPT
Length
27 1/4 in
Width
6 1/2 in
Max. Dia. Solids
clear water
Height
9 in
Manufacturers Warranty Length
1 yr
Overall Length
27.25 in
Overall Height
9 in
Overall Width
6.5 in
Compatible Discharge Pipe Size
3/4 in
Intake Size
3/4 in
Solid Diameter (Maximum)
0 in
Compatible Intake Pipe Size
3/4 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
3/4 in
Discharge Diameter
3/4 in
Solids Diameter - Maximum
0 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Number of Stages - Pumps
14
Max. Pressure - Pumps
185 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Impeller Type
Closed
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Stages
14
GPM @ 100 PSI
11.2
Includes
Kit, Vertical Motor Cover
HP
1
Max. Pressure
185 psi
GPM @ 140 PSI
8.3
Max. Liquid Temp.
140 Degrees F
Impeller Material
Noryl
Bearing Type
Ball
GPM @ 120 PSI
9.8
Frame
NEMA 56J
GPM @ 40 PSI
14.5
GPM @ 80 PSI
12.3
GPM @ 60 PSI
13.4
Motor Enclosure
Open Dripproof (ODP)
Amps
4.5/2.25 A
GPM @ 160 PSI
6.3
Max. Case Pressure
300 psi
Housing Material
304 SS Shell, Cast Iron Suction And Discharge
Motor Ambient Temp. Rating
65 Degrees C
Outlet
3/4" FNPT
Phase
Three
Agency Compliance
CSA, CUS, UL Listed
GPM @ 180 PSI
3.3
Duty
Continuous
Motor RPM
3,450 RPM
Suction Lift
0 ft
Voltage
208-230/460
Wetted Materials
Noryl,304 SS,CI,316 SS,Carbon,Ceramic,Buna N,BZ
Inlet
3/4" FNPT
Hz
60/50
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Motor Type
Capacitor-Start
Standards
CSAus Certified
Application
Boosting
Maximum RPM
3,450 RPM
Pumping Application
Booster Service, General Purpose, Jockey Pump, Pressure Cleaning, Reverse Osmosis, Spray or Mist Systems, Water Circulation
Suction Lift (Maximum)
0 ft
Priming
Manual
Flow Rate @ 100 psi
11.2 gpm
Shut Off Pressure (Maximum)
185 psi
Intake Type
NPT
Impeller Design
Closed
Flow Rate @ 50 psi
14 gpm
Flow Rate @ 15 psi
15 gpm
Mounting Orientation
Horizontal
Motor Ambient Temperature (Maximum)
149 Degrees F
Motor Ambient Temperature (Minimum)
65 Degrees F
Flow Rate @ 160 psi
6 gpm
Flow Rate @ 180 psi
2.3 gpm
Flow Rate @ 80 psi
12.3 gpm
Flow Rate @ 70 psi
13 gpm
Flow Rate @ 30 psi
15 gpm
Number of Stages
14
Flow Rate @ 90 psi
11.5 gpm
Flow Rate @ 20 psi
15.5 gpm
Flow Rate @ 60 psi
13.4 gpm
Case Pressure (Maximum)
300 psi
Duty Cycle
Continuous
Minimum Flow Rate
1.5 gpm
Maximum Media Temperature
140 Degrees F
Flow Rate @ 120 psi
9.8 gpm
Minimum Media Temperature
34 Degrees F
Horsepower
1 hp
Nameplate Voltage
208-230/460V AC
Discharge Type
NPT
For Use With Potable Systems
No
Compatible with Media Type
Clear Water Only
Motor Frame Designation
56J
Pump Housing Material
Cast Iron
Flow Rate @ 40 psi
14.5 gpm
Wetted Material
304 Stainless Steel, 316 Stainless Steel, Bronze, Buna-N, Cast Iron, Ceramic, Noryl
Pressure Boost (Maximum)
216 psi
Series
PB
Flow Rate @ 140 psi
8.3 gpm
Maximum Flow Rate
41.5 gpm
Thermal Protection
Auto
Discharge Gender
Female
Electrical Connection Type
Hardwired
Flow Rate - Maximum
42 gpm
Inlet Standard
NPT
Discharge Standard
NPT
Motor Ambient Temperature - Minimum
32 Degrees F
Media Temperature - Maximum
140 Degrees F
Motor Enclosure Design
Open Drip Proof
Installation
Floor Standing
Feet of Head - Maximum
425 ft
Power Source
Corded Electric
Pump Casing Material
Cast Iron
Best Efficiency Head
270 ft
Media Temperature - Minimum
34 Degrees F
Pump Technology
Centrifugal
Motor Design
Capacitor-Start
Suction Lift - Maximum
0 ft
Flow Rate - Minimum
2 gpm
Pressure Boost - Maximum
216 psi
Best Efficiency Flow
10 gpm
For Media Type
Clear Water
Frequency
60 Hz
Revolutions Per Minute - Maximum
3,450 RPM
Case Pressure - Maximum
300 psi
Full Load Current
4.5/2.25 A
Inlet Gender
Female
NSF Certifications for Food and Drinking Water
NSF 372
Motor Ambient Temperature - Maximum
149 Degrees F
Shut Off Pressure - Maximum
185 psi

Description

Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 20 psi 15.5 gpm, Flow Rate @ 30 psi 15 gpm, Flow Rate @ 40 psi 14.5 gpm, Flow Rate @ 50 psi 14 gpm, Flow Rate @ 60 psi 13.4 gpm, Flow Rate @ 70 psi 13 gpm, Flow Rate @ 80 psi 12.3 gpm, Flow Rate @ 90 psi 11.5 gpm, Flow Rate @ 100 psi 11.2 gpm, Flow Rate @ 120 psi 9.8 gpm, Shut Off Pressure (Maximum) 185 psi, Compatible Intake Pipe Size 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.