Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 14 Stage

  • Mfr # PB1014S103

  • Zoro # G4973202


product price:  $1,788.30
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Inlet Size - Pumps
3/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1014S103
Zoro #
G4973202
UPC #
054757005566
Country of Origin
United States

Dimensions

Inlet Size - Pumps
3/4 in NPT
Outlet Size - Pumps
3/4 in NPT
Manufacturers Warranty Length
1 yr
Length
27 1/4 in
Width
6 1/2 in
Height
9 in
Max. Dia. Solids
clear water
Overall Width
6.5 in
Overall Length
27.25 in
Overall Height
9 in
Solid Diameter (Maximum)
0 in
Intake Size
3/4 in
Compatible Discharge Pipe Size
3/4 in
Compatible Intake Pipe Size
3/4 in
Manufacturer Warranty Length
1 yr
Solids Diameter - Maximum
0 in
Discharge Diameter
3/4 in
Inlet Diameter
3/4 in

Details

Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
1 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Number of Stages - Pumps
14
Max. Pressure - Pumps
185 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
GPM @ 120 PSI
9.8
GPM @ 40 PSI
14.5
Max. Pressure
185 psi
HP
1
Suction Lift
0 ft
Motor RPM
3,450 RPM
GPM @ 80 PSI
12.3
Voltage
208-230/460
Motor Enclosure
Open Dripproof (ODP)
GPM @ 60 PSI
13.4
Inlet
3/4" FNPT
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Includes
Kit, Vertical Motor Cover
Phase
Three
Max. Liquid Temp.
140 Degrees F
GPM @ 180 PSI
3.3
Seal Material
Carbon/Ceramic/Stainless Steel/Viton
GPM @ 100 PSI
11.2
Amps
4.5/2.25 A
Outlet
3/4" FNPT
Motor Ambient Temp. Rating
65 Degrees C
Impeller Material
Noryl
Duty
Continuous
GPM @ 160 PSI
6.3
GPM @ 140 PSI
8.3
Impeller Type
Closed
Bearing Type
Ball
Wetted Materials
Noryl,304 SS,316 SS,Carbon,Ceramic,Viton,BZ
Max. Case Pressure
300 psi
Frame
NEMA 56J
Housing Material
304 SS Shell, 304 SS Suction And Discharge
Stages
14
Hz
60/50
Agency Compliance
CSA, CUS, UL Listed
Motor Type
Capacitor-Start
Application
Boosting
Standards
CSAus Certified
Discharge Type
NPT
Flow Rate @ 180 psi
2.3 gpm
Flow Rate @ 80 psi
12.3 gpm
Flow Rate @ 160 psi
6 gpm
Minimum Media Temperature
34 Degrees F
Flow Rate @ 30 psi
15 gpm
Shut Off Pressure (Maximum)
185 psi
For Use With Potable Systems
Yes
Motor Ambient Temperature (Minimum)
65 Degrees F
Flow Rate @ 20 psi
15.5 gpm
Pump Housing Material
Stainless Steel
Pumping Application
Booster Service, General Purpose, Jockey Pump, Pressure Cleaning, Reverse Osmosis, Spray or Mist Systems, Water Circulation
Mounting Orientation
Horizontal
Flow Rate @ 40 psi
14.5 gpm
Flow Rate @ 90 psi
11.5 gpm
Flow Rate @ 100 psi
11.2 gpm
Intake Type
NPT
Flow Rate @ 120 psi
9.8 gpm
Wetted Material
304 Stainless Steel, 316 Stainless Steel, Bronze, Carbon, Ceramic, Noryl, Viton
Flow Rate @ 50 psi
14 gpm
Maximum Flow Rate
41.5 gpm
Pressure Boost (Maximum)
216 psi
Suction Lift (Maximum)
0 ft
Nameplate Voltage
208-230/460V AC
Motor Ambient Temperature (Maximum)
149 Degrees F
Maximum RPM
3,450 RPM
Flow Rate @ 140 psi
8.3 gpm
Case Pressure (Maximum)
300 psi
Compatible with Media Type
Clear Water Only
Flow Rate @ 15 psi
15 gpm
Series
PB
Motor Frame Designation
56J
Minimum Flow Rate
1.5 gpm
Horsepower
1 hp
Number of Stages
14
Impeller Design
Closed
Flow Rate @ 70 psi
13 gpm
Maximum Media Temperature
140 Degrees F
Flow Rate @ 60 psi
13.4 gpm
Priming
Manual
Duty Cycle
Continuous
For Media Type
Clear Water
Discharge Gender
Female
Shut Off Pressure - Maximum
185 psi
Media Temperature - Maximum
140 Degrees F
Flow Rate - Maximum
42 gpm
Feet of Head - Maximum
425 ft
Best Efficiency Head
270 ft
Media Temperature - Minimum
34 Degrees F
Motor Ambient Temperature - Minimum
32 Degrees F
Thermal Protection
Auto
Best Efficiency Flow
10 gpm
Pump Technology
Centrifugal
Power Source
Corded Electric
Discharge Standard
NPT
Case Pressure - Maximum
300 psi
Flow Rate - Minimum
2 gpm
Inlet Gender
Female
Pressure Boost - Maximum
216 psi
Motor Ambient Temperature - Maximum
149 Degrees F
Installation
Floor Standing
Motor Design
Capacitor-Start
Frequency
60 Hz
NSF Certifications for Food and Drinking Water
NSF 372
Pump Casing Material
Stainless Steel
Inlet Standard
NPT
Electrical Connection Type
Hardwired
Motor Enclosure Design
Open Drip Proof
Revolutions Per Minute - Maximum
3,450 RPM
Suction Lift - Maximum
0 ft
Full Load Current
4.5/2.25 A

Description

Booster Pump, Phase Three, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 1 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 20 psi 15.5 gpm, Flow Rate @ 30 psi 15 gpm, Flow Rate @ 40 psi 14.5 gpm, Flow Rate @ 50 psi 14 gpm, Flow Rate @ 60 psi 13.4 gpm, Flow Rate @ 70 psi 13 gpm, Flow Rate @ 80 psi 12.3 gpm, Flow Rate @ 90 psi 11.5 gpm, Flow Rate @ 100 psi 11.2 gpm, Flow Rate @ 120 psi 9.8 gpm, Shut Off Pressure (Maximum) 185 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.