Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 6 Stage, 85 psi Max Pressure

  • Mfr # PB3506A201

  • Zoro # G5293601


product price:  $960.30
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Inlet Size - Pumps
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB3506A201
Zoro #
G5293601
UPC #
054757042929
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Length
25 7/8 in
Height
9 in
Width
6 1/2 in
Max. Dia. Solids
clear water
Overall Length
25.88 in
Overall Height
9 in
Overall Width
6.5 in
Compatible Intake Pipe Size
1 in
Intake Size
1 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 in
Solid Diameter (Maximum)
0 in
Solids Diameter - Maximum
0 in
Discharge Diameter
1 in
Inlet Diameter
1 in

Details

Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Number of Stages - Pumps
6
Max. Pressure - Pumps
85 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Frame
NEMA 56J
Max. Case Pressure
300 psi
Housing Material
304 SS Shell, Cast Iron Suction And Discharge
Motor RPM
3,450 RPM
GPM @ 20 PSI
47
GPM @ 10 PSI
48
GPM @ 60 PSI
35.2
Bearing Type
Ball
Impeller Type
Closed
Suction Lift
0 ft
Wetted Materials
Noryl,304 SS,CI,316 SS,Carbon,Ceramic,Buna N,BZ
Hz
60
Agency Compliance
CSA, CUS, UL Listed
Phase
Single
GPM @ 40 PSI
42.2
Max. Pressure
85 psi
HP
2
Max. Liquid Temp.
140 Degrees F
Motor Type
Capacitor-Start
Outlet
1" FNPT
Includes
Kit, Vertical Motor Cover
Inlet
1" FNPT
Duty
Continuous
Pump Mounting Position
Horizontal or Vertical with Inlet Down
GPM @ 80 PSI
24
Stages
6
Impeller Material
Noryl
Amps
25/12.5 A
Motor Enclosure
Open Dripproof (ODP)
Voltage
115/230
Motor Ambient Temp. Rating
65 Degrees C
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Standards
CSAus Certified
Application
Boosting
Impeller Design
Closed
Flow Rate @ 30 psi
45 gpm
Discharge Type
NPT
Intake Type
NPT
Nameplate Voltage
115/230V AC
Priming
Manual
Duty Cycle
Continuous
Compatible with Media Type
Clear Water Only
Motor Ambient Temperature (Maximum)
149 Degrees F
Horsepower
2 hp
Flow Rate @ 20 psi
47 gpm
Number of Stages
6
Maximum RPM
3,450 RPM
Motor Frame Designation
56J
Mounting Orientation
Horizontal
Flow Rate @ 10 psi
48 gpm
Flow Rate @ 40 psi
42.5 gpm
Suction Lift (Maximum)
0 ft
Flow Rate @ 80 psi
24 gpm
Minimum Media Temperature
34 Degrees F
Pressure Boost (Maximum)
216 psi
Wetted Material
304 Stainless Steel, 316 Stainless Steel, Bronze, Buna-N, Cast Iron, Ceramic, Noryl
Pumping Application
Booster Service, General Purpose, Jockey Pump, Pressure Cleaning, Reverse Osmosis, Spray or Mist Systems, Water Circulation
Motor Ambient Temperature (Minimum)
65 Degrees F
Flow Rate @ 70 psi
32.5 gpm
Frequency
60 Hz
For Use With Potable Systems
No
Flow Rate @ 60 psi
35.2 gpm
Shut Off Pressure (Maximum)
85 psi
Flow Rate @ 15 psi
48 gpm
Maximum Flow Rate
41.5 gpm
Flow Rate @ 50 psi
40 gpm
Thermal Overload Protection
Yes
Minimum Flow Rate
1.5 gpm
Pump Housing Material
Cast Iron
Maximum Media Temperature
140 Degrees F
Series
PB
Case Pressure (Maximum)
300 psi
Best Efficiency Flow
35 gpm
Inlet Standard
NPT
Flow Rate - Maximum
42 gpm
Media Temperature - Minimum
34 Degrees F
Feet of Head - Maximum
200 ft
Inlet Gender
Female
Pressure Boost - Maximum
216 psi
Media Temperature - Maximum
140 Degrees F
Best Efficiency Head
126 ft
Motor Enclosure Design
Open Drip Proof
Motor Design
Capacitor-Start
Thermal Protection
Auto
Motor Ambient Temperature - Minimum
32 Degrees F
Power Source
Corded Electric
Suction Lift - Maximum
0 ft
Full Load Current
25/12.5 A
For Media Type
Clear Water
Pump Casing Material
Cast Iron
Electrical Connection Type
Hardwired
Discharge Gender
Female
Installation
Floor Standing
Shut Off Pressure - Maximum
85 psi
NSF Certifications for Food and Drinking Water
NSF 372
Flow Rate - Minimum
2 gpm
Discharge Standard
NPT
Pump Technology
Centrifugal
Case Pressure - Maximum
300 psi
Motor Ambient Temperature - Maximum
149 Degrees F
Revolutions Per Minute - Maximum
3,450 RPM

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 48 gpm, Flow Rate @ 20 psi 47 gpm, Flow Rate @ 30 psi 45 gpm, Flow Rate @ 40 psi 42.5 gpm, Flow Rate @ 50 psi 40 gpm, Flow Rate @ 60 psi 35.2 gpm, Flow Rate @ 70 psi 32.5 gpm, Flow Rate @ 80 psi 24 gpm, Shut Off Pressure (Maximum) 85 psi, Compatible Intake Pipe Size 1 in, Compatible Discharge Pipe Size 1 in, Intake Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.