Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 14 Stage

  • Mfr # PB1914A203

  • Zoro # G0385500


product price:  $1,832.40
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Inlet Size - Pumps
3/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB1914A203
Zoro #
G0385500
UPC #
054757044046
Country of Origin
United States

Dimensions

Inlet Size - Pumps
3/4 in NPT
Outlet Size - Pumps
3/4 in NPT
Width
6 1/2 in
Height
9 in
Manufacturer Warranty Length
1 yr
Intake Size
3/4 in
Compatible Intake Pipe Size
3/4 in
Overall Height
9 in
Overall Width
6.5 in
Compatible Discharge Pipe Size
3/4 in
Inlet Diameter
3/4 in
Discharge Diameter
3/4 in
Solids Diameter - Maximum
0 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Number of Stages - Pumps
14
Max. Pressure - Pumps
190 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Inlet
3/4" FNPT
Motor Type
Capacitor-Start
Duty
Continuous
Bearing Type
Ball
GPM @ 10 PSI
56
Frame
56J
Hz
60
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Max. Pressure
190 psi
Housing Material
Cast iron
Phase
Three
HP
2
Impeller Type
Closed
Impeller Material
Noryl
Outlet
3/4" FNPT
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Voltage
208-230/460
Stages
14
Motor Enclosure
Open Dripproof (ODP)
Max. Liquid Temp.
140 Degrees F
Suction Lift
0 ft
Motor Ambient Temp. Rating
65 Degrees C
Includes
Kit, Vertical Motor Cover
Pressure Boost (Maximum)
216 psi
Intake Type
NPT
Impeller Design
Closed
Suction Lift (Maximum)
0 ft
Compatible with Media Type
Clear Water Only
Pump Housing Material
Cast Iron
Flow Rate @ 120 psi
18.7 gpm
Minimum Media Temperature
34 Degrees F
Flow Rate @ 40 psi
25.7 gpm
Motor Frame Designation
56J
Flow Rate @ 60 psi
24.2 gpm
Series
PB
Duty Cycle
Continuous
Number of Stages
14
Nameplate Voltage
208-230/460V AC
Motor Ambient Temperature (Maximum)
149 Degrees F
Horsepower
2 hp
Motor Ambient Temperature (Minimum)
65 Degrees F
Shut Off Pressure (Maximum)
190 psi
Flow Rate @ 15 psi
25 gpm
Flow Rate @ 80 psi
25 gpm
Pumping Application
Booster Service, General Purpose, Jockey Pump, Pressure Cleaning, Reverse Osmosis, Spray or Mist Systems, Water Circulation
Flow Rate @ 50 psi
25 gpm
Flow Rate @ 180 psi
7.7 gpm
Flow Rate @ 10 psi
27.6 gpm
Maximum Flow Rate
41.5 gpm
Flow Rate @ 30 psi
26 gpm
Frequency
60 Hz
Flow Rate @ 140 psi
16.2 gpm
Flow Rate @ 20 psi
27 gpm
Flow Rate @ 70 psi
27.5 gpm
Flow Rate @ 90 psi
22 gpm
Discharge Type
NPT
Priming
Manual
Flow Rate @ 100 psi
20.8 gpm
For Use With Potable Systems
No
Standards
CSAus Certified
Maximum Media Temperature
140 Degrees F
Maximum RPM
3,450 RPM
Mounting Orientation
Horizontal
Minimum Flow Rate
1.5 gpm
Flow Rate @ 160 psi
13 gpm
Suction Lift - Maximum
0 ft
Inlet Standard
NPT
Flow Rate - Maximum
42 gpm
Inlet Gender
Female
Case Pressure - Maximum
300 psi
Best Efficiency Head
242 ft
Full Load Current
7.4/3.7 A
Motor Ambient Temperature - Minimum
32 Degrees F
Revolutions Per Minute - Maximum
3,450 RPM
Best Efficiency Flow
19 gpm
Flow Rate - Minimum
2 gpm
Pump Casing Material
Cast Iron
Installation
Floor Standing
Media Temperature - Maximum
140 Degrees F
Pump Technology
Centrifugal
Shut Off Pressure - Maximum
190 psi
Pressure Boost - Maximum
216 psi
Thermal Protection
Auto
NSF Certifications for Food and Drinking Water
NSF 372
Power Source
Corded Electric
For Media Type
Clear Water
Media Temperature - Minimum
34 Degrees F
Discharge Gender
Female
Motor Design
Capacitor-Start
Feet of Head - Maximum
435 ft
Application
Boosting
Motor Enclosure Design
Open Drip Proof
Discharge Standard
NPT
Motor Ambient Temperature - Maximum
149 Degrees F
Electrical Connection Type
Hardwired

Description

Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 10 psi 27.6 gpm, Flow Rate @ 20 psi 27 gpm, Flow Rate @ 30 psi 26 gpm, Flow Rate @ 40 psi 25.7 gpm, Flow Rate @ 50 psi 25 gpm, Flow Rate @ 60 psi 24.2 gpm, Flow Rate @ 70 psi 27.5 gpm, Flow Rate @ 80 psi 25 gpm, Flow Rate @ 90 psi 22 gpm, Flow Rate @ 100 psi 20.8 gpm, Flow Rate @ 120 psi 18.7 gpm, Shut Off Pressure (Maximum) 190 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.