Booster Pump, 3 hp, 240V AC, 1 Phase, 2 in NPT Inlet Size, 6 Stage, 83 psi Max Pressure

  • Mfr # PB5506A301

  • Zoro # G0385467


product price:  $1,853.10
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB5506A301
Zoro #
G0385467
UPC #
054757077846
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
2 in NPT
Manufacturers Warranty Length
1 yr
Height
9 in
Width
6 1/2 in
Compatible Discharge Pipe Size
2 in
Manufacturer Warranty Length
1 yr
Intake Size
2 in
Compatible Intake Pipe Size
2 in
Overall Width
6.5 in
Overall Height
9 in
Solids Diameter - Maximum
0 in
Inlet Diameter
2 in
Discharge Diameter
2 in

Details

Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Number of Stages - Pumps
6
Max. Pressure - Pumps
83 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Duty
Continuous
Suction Lift
0 ft
Max. Liquid Temp.
140 Degrees F
Motor Ambient Temp. Rating
65 Degrees C
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Impeller Material
Noryl
Impeller Type
Closed
Housing Material
Cast iron
Hz
60
GPM @ 40 PSI
65
Bearing Type
Ball
Inlet
2" FNPT
HP
3
Voltage
230
Phase
Single
GPM @ 60 PSI
51.1
GPM @ 10 PSI
77
GPM @ 80 PSI
31.9
Max. Pressure
83 psi
Motor Type
Capacitor-Start
GPM @ 20 PSI
74.4
Motor Enclosure
Open Dripproof (ODP)
Amps
13.5 A
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Outlet
2" FNPT
Stages
6
Includes
Kit, Vertical Motor Cover
Motor Ambient Temperature (Minimum)
65 Degrees F
Pressure Boost (Maximum)
216 psi
Flow Rate @ 50 psi
60 gpm
Frequency
60 Hz
Standards
CSAus Certified
Flow Rate @ 40 psi
65 gpm
Motor Ambient Temperature (Maximum)
149 Degrees F
Minimum Flow Rate
1.5 gpm
Motor Frame Designation
56J
Series
PB
Flow Rate @ 15 psi
48 gpm
For Use With Potable Systems
No
Duty Cycle
Continuous
Flow Rate @ 10 psi
77.8 gpm
Impeller Design
Closed
Flow Rate @ 60 psi
51.1 gpm
Maximum Flow Rate
41.5 gpm
Flow Rate @ 20 psi
74.4 gpm
Compatible with Media Type
Clear Water Only
Mounting Orientation
Horizontal
Priming
Manual
Nameplate Voltage
230V AC
Discharge Type
NPT
Pumping Application
Booster Service, General Purpose, Jockey Pump, Pressure Cleaning, Reverse Osmosis, Spray or Mist Systems, Water Circulation
Intake Type
NPT
Pump Housing Material
Cast Iron
Number of Stages
6
Flow Rate @ 70 psi
40 gpm
Horsepower
3 hp
Flow Rate @ 80 psi
31.9 gpm
Maximum RPM
3,450 RPM
Thermal Overload Protection
Yes
Maximum Media Temperature
140 Degrees F
Flow Rate @ 30 psi
75 gpm
Suction Lift (Maximum)
0 ft
Minimum Media Temperature
34 Degrees F
Shut Off Pressure (Maximum)
83 psi
For Media Type
Clear Water
Application
Boosting
Media Temperature - Maximum
140 Degrees F
Media Temperature - Minimum
34 Degrees F
Power Source
Corded Electric
NSF Certifications for Food and Drinking Water
NSF 372
Motor Ambient Temperature - Maximum
149 Degrees F
Discharge Gender
Female
Full Load Current
13.5 A
Shut Off Pressure - Maximum
83 psi
Best Efficiency Flow
55 gpm
Suction Lift - Maximum
0 ft
Discharge Standard
NPT
Feet of Head - Maximum
192 ft
Thermal Protection
Auto
Pump Technology
Centrifugal
Revolutions Per Minute - Maximum
3,450 RPM
Pressure Boost - Maximum
216 psi
Flow Rate - Maximum
42 gpm
Motor Design
Capacitor-Start
Inlet Standard
NPT
Installation
Floor Standing
Motor Ambient Temperature - Minimum
32 Degrees F
Flow Rate - Minimum
2 gpm
Best Efficiency Head
125 ft
Pump Casing Material
Cast Iron
Case Pressure - Maximum
300 psi
Electrical Connection Type
Hardwired
Inlet Gender
Female
Motor Enclosure Design
Open Drip Proof

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3 hp, Nameplate Voltage 230V AC, Flow Rate @ 10 psi 77.8 gpm, Flow Rate @ 20 psi 74.4 gpm, Flow Rate @ 30 psi 75 gpm, Flow Rate @ 40 psi 65 gpm, Flow Rate @ 50 psi 60 gpm, Flow Rate @ 60 psi 51.1 gpm, Flow Rate @ 70 psi 40 gpm, Flow Rate @ 80 psi 31.9 gpm, Shut Off Pressure (Maximum) 83 psi, Compatible Intake Pipe Size 2 in, Compatible Discharge Pipe Size 2 in, Intake Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.