Booster Pump, 2 hp, 208-230/460V AC, 3 Phase, 1 in NPT Inlet Size, 9 Stage, 134 psi Max Pressure

  • Mfr # 45MW79
  • Zoro # G4362097
product price: 
$
1,013.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
208V AC to 230V AC, 460V AC
Phase - Pumps
3
Inlet Size - Pumps
1 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
45MW79
Zoro #
G4362097
UPC #
190735894309
Country of Origin
India
Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
208V AC to 230V AC, 460V AC
Phase - Pumps
3
Number of Stages - Pumps
9
Max. Pressure - Pumps
134 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
GPM @ 40 PSI
27.9
Amps
7.1-6.8/3.4 A
Motor Type
3-Phase
Inlet
1" NPT
Suction Lift
10 ft
Frame
56J
GPM @ 120 PSI
16.2
Wetted Materials
304 Stainless Steel,Cast Iron, Buna-N, Carbon-Ceramic, Noryl, Nylon, Polycarbonate
Phase
Three
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Duty
Continuous
Impeller Material
Noryl
Includes
Manual
Housing Material
Cast iron
Impeller Type
Closed
Motor Ambient Temp. Rating
65 Degrees C
Bearing Type
Ball
Agency Compliance
c UL us
Max. Pressure
134 psi
Voltage
208V to 230V, 460V
Stages
9
HP
2
GPM @ 60 PSI
25.9
GPM @ 10 PSI
31.4
GPM @ 100 PSI
20.3
GPM @ 20 PSI
30.1
Max. Liquid Temp.
140 Degrees F
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Max. Case Pressure
300 psi
Motor Enclosure
Open Dripproof (ODP)
Outlet
1" NPT
Hz
60 Hz
GPM @ 80 PSI
23.8
Standards
cULus Listed
Compatible with Media Type
Water
Suction Lift (Maximum)
10 ft
Motor Ambient Temperature (Minimum)
65 Degrees F
Flow Rate @ 80 psi
23.8 gpm
Pumping Application
Filtration
Maximum RPM
3,450 RPM
For Use With Potable Systems
No
Case Pressure (Maximum)
300 psi
Motor Frame Designation
56J NEMA
Frequency
60 Hz
Flow Rate @ 30 psi
29 gpm
Flow Rate @ 10 psi
31.4 gpm
Flow Rate @ 90 psi
22.1 gpm
Horsepower
2 hp
Maximum Media Temperature
140 Degrees F
Discharge Type
NPT
Flow Rate @ 70 psi
24.9 gpm
Impeller Design
Closed
Flow Rate @ 120 psi
16.2 gpm
Duty Cycle
Continuous
Flow Rate @ 60 psi
25.9 gpm
Motor Ambient Temperature (Maximum)
149 Degrees F
Pump Housing Material
Cast Iron
Nameplate Voltage
230/460V AC
Flow Rate @ 40 psi
27.9 gpm
Flow Rate @ 100 psi
20.3 gpm
Flow Rate @ 20 psi
30.1 gpm
Wetted Material
304 Stainless Steel, Buna-N, Carbon, Cast Iron, Ceramic, Noryl, Nylon, Polycarbonate
Shut Off Pressure (Maximum)
134 psi
Mounting Orientation
Horizontal
Intake Type
NPT
Priming
Self-Priming
Flow Rate @ 50 psi
26.9 gpm
Number of Stages
9
Installation
Floor Standing
Motor Design
Three-Phase
Case Pressure - Maximum
300 psi
Best Efficiency Flow
16 gpm
Discharge Standard
NPT
Media Temperature - Minimum
0 Degrees F
Inlet Standard
NPT
Shut Off Pressure - Maximum
134 psi
Motor Ambient Temperature - Maximum
149 Degrees F
Full Load Current
7.1-6.8/3.4 A
Revolutions Per Minute - Maximum
3,450 RPM
Motor Ambient Temperature - Minimum
65 Degrees F
Power Source
Corded Electric
Media Temperature - Maximum
140 Degrees F
Motor Enclosure Design
Open Drip Proof
Pump Casing Material
Cast Iron
Suction Lift - Maximum
10 ft
Inlet Gender
Female
Feet of Head - Maximum
309 ft
Flow Rate - Maximum
31 gpm
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Width
6 3/4 in
Height
8 3/4 in
Length
25.63 in
Overall Width
6.75 in
Overall Length
25.63 in
Overall Height
8.75 in
Compatible Discharge Pipe Size
1 in
Manufacturer Warranty Length
1 yr
Intake Size
1 in
Compatible Intake Pipe Size
1 in
Solids Diameter - Maximum
0.05 in
Discharge Diameter
1 in
Inlet Diameter
1 in
Wire Rope Length
25.63 in

Description

Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 10 psi 31.4 gpm, Flow Rate @ 20 psi 30.1 gpm, Flow Rate @ 30 psi 29 gpm, Flow Rate @ 40 psi 27.9 gpm, Flow Rate @ 50 psi 26.9 gpm, Flow Rate @ 60 psi 25.9 gpm, Flow Rate @ 70 psi 24.9 gpm, Flow Rate @ 80 psi 23.8 gpm, Flow Rate @ 90 psi 22.1 gpm, Flow Rate @ 100 psi 20.3 gpm, Flow Rate @ 120 psi 16.2 gpm, Shut Off Pressure (Maximum) 134 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews