Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 12 Stage

  • Mfr # PB0712S073

  • Zoro # G4973184


product price:  $1,668.60
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Inlet Size - Pumps
3/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB0712S073
Zoro #
G4973184
UPC #
054757005504
Country of Origin
United States

Dimensions

Inlet Size - Pumps
3/4 in NPT
Outlet Size - Pumps
3/4 in NPT
Width
6 1/2 in
Height
9 in
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
clear water
Length
23 7/8 in
Overall Width
6.5 in
Overall Length
23.88 in
Overall Height
9 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
3/4 in
Solid Diameter (Maximum)
0 in
Compatible Discharge Pipe Size
3/4 in
Intake Size
3/4 in
Solids Diameter - Maximum
0 in
Inlet Diameter
3/4 in
Discharge Diameter
3/4 in

Details

Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Number of Stages - Pumps
12
Max. Pressure - Pumps
152 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
GPM @ 100 PSI
7.9
Hz
60/50
Includes
Kit, Vertical Motor Cover
Voltage
208-230/460
Motor RPM
3,450 RPM
Impeller Type
Closed
GPM @ 60 PSI
10.9
Amps
3.5/1.75 A
Motor Enclosure
Open Dripproof (ODP)
Inlet
3/4" FNPT
Agency Compliance
CSA, CUS, UL Listed
GPM @ 120 PSI
6
Motor Ambient Temp. Rating
65 Degrees C
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Outlet
3/4" FNPT
Bearing Type
Ball
GPM @ 80 PSI
9.5
Suction Lift
0 ft
Max. Liquid Temp.
140 Degrees F
GPM @ 20 PSI
13.4
GPM @ 40 PSI
12.2
Seal Material
Carbon/Ceramic/Stainless Steel/Viton
Wetted Materials
Noryl,304 SS,316 SS,Carbon,Ceramic,Viton,BZ
Max. Pressure
152 psi
Max. Case Pressure
300 psi
Housing Material
304 SS Shell, 304 SS Suction And Discharge
HP
3/4
Duty
Continuous
Phase
Three
GPM @ 10 PSI
14
GPM @ 140 PSI
3.6
Impeller Material
Noryl
Frame
NEMA 56J
Stages
12
Motor Type
Capacitor-Start
Application
Boosting
Standards
CSAus Certified
Series
PB
Flow Rate @ 60 psi
10.9 gpm
Nameplate Voltage
208-230/460V AC
Wetted Material
304 Stainless Steel, 316 Stainless Steel, Bronze, Carbon, Ceramic, Noryl, Viton
Number of Stages
12
Motor Ambient Temperature (Maximum)
149 Degrees F
Flow Rate @ 30 psi
12.9 gpm
Horsepower
3/4 hp
Intake Type
NPT
Flow Rate @ 120 psi
6 gpm
Duty Cycle
Continuous
Flow Rate @ 10 psi
14 gpm
For Use With Potable Systems
Yes
Motor Ambient Temperature (Minimum)
65 Degrees F
Flow Rate @ 70 psi
10.2 gpm
Pumping Application
Booster Service, General Purpose, Jockey Pump, Pressure Cleaning, Reverse Osmosis, Spray or Mist Systems, Water Circulation
Case Pressure (Maximum)
300 psi
Flow Rate @ 140 psi
3.6 gpm
Flow Rate @ 20 psi
13.4 gpm
Pump Housing Material
Stainless Steel
Flow Rate @ 80 psi
9.5 gpm
Pressure Boost (Maximum)
216 psi
Minimum Flow Rate
1.5 gpm
Motor Frame Designation
56J
Shut Off Pressure (Maximum)
152 psi
Minimum Media Temperature
34 Degrees F
Maximum Flow Rate
41.5 gpm
Flow Rate @ 40 psi
12.2 gpm
Flow Rate @ 90 psi
8.8 gpm
Flow Rate @ 15 psi
13.5 gpm
Flow Rate @ 50 psi
11.5 gpm
Flow Rate @ 100 psi
7.9 gpm
Suction Lift (Maximum)
0 ft
Compatible with Media Type
Clear Water Only
Maximum RPM
3,450 RPM
Impeller Design
Closed
Priming
Manual
Maximum Media Temperature
140 Degrees F
Discharge Type
NPT
Mounting Orientation
Horizontal
Frequency
60 Hz
Best Efficiency Flow
7 gpm
Feet of Head - Maximum
380 ft
Motor Enclosure Design
Open Drip Proof
Revolutions Per Minute - Maximum
3,450 RPM
Electrical Connection Type
Hardwired
Motor Ambient Temperature - Minimum
32 Degrees F
Inlet Gender
Female
Thermal Protection
Auto
Best Efficiency Head
282 ft
Pressure Boost - Maximum
216 psi
Discharge Gender
Female
Inlet Standard
NPT
Motor Ambient Temperature - Maximum
149 Degrees F
Pump Casing Material
Stainless Steel
Case Pressure - Maximum
300 psi
For Media Type
Clear Water
Motor Design
Capacitor-Start
Power Source
Corded Electric
Flow Rate - Minimum
2 gpm
Discharge Standard
NPT
Flow Rate - Maximum
42 gpm
Full Load Current
3.5/1.75 A
Shut Off Pressure - Maximum
152 psi
Suction Lift - Maximum
0 ft
Media Temperature - Minimum
34 Degrees F
Media Temperature - Maximum
140 Degrees F
Pump Technology
Centrifugal
NSF Certifications for Food and Drinking Water
NSF 372
Installation
Floor Standing

Description

Booster Pump, Phase Three, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 3/4 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 10 psi 14 gpm, Flow Rate @ 20 psi 13.4 gpm, Flow Rate @ 30 psi 12.9 gpm, Flow Rate @ 40 psi 12.2 gpm, Flow Rate @ 50 psi 11.5 gpm, Flow Rate @ 60 psi 10.9 gpm, Flow Rate @ 70 psi 10.2 gpm, Flow Rate @ 80 psi 9.5 gpm, Flow Rate @ 90 psi 8.8 gpm, Flow Rate @ 100 psi 7.9 gpm, Flow Rate @ 120 psi 6 gpm, Shut Off Pressure (Maximum) 152 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.