Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Booster Pump, 3/4hp, 115/230VAC

  • Mfr # PB0516C071

  • Zoro # G416474744


product price: $683.99
/ea
Free Shipping & Returns

Key Features

Includes
Kit, Vertical Motor Cover
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Impeller Material
Noryl
Phase
Single
Solids Diameter - Maximum
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB0516C071
Zoro #
G416474744
UPC #
054757045470
Country of Origin
United States

Dimensions

Solids Diameter - Maximum
0 in
Discharge Diameter
3/4 in
Compatible Discharge Pipe Size
3/4 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
3/4 in
Inlet Diameter
3/4 in

Details

Item
Powder-coated booster pump
Includes
Kit, Vertical Motor Cover
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Impeller Material
Noryl
Phase
Single
Discharge Standard
NPT
Pump Technology
Centrifugal
Frequency
60 Hz
Flow Rate @ 80 psi
7.5 gpm
Feet of Head - Maximum
435 ft
For Media Type
Clear Water
Flow Rate @ 50 psi
8.8 gpm
Motor Design
Capacitor-Start
Flow Rate @ 60 psi
8.3 gpm
Case Pressure - Maximum
300 psi
Inlet Standard
NPT
Flow Rate @ 30 psi
9.5 gpm
Motor Enclosure Design
Open Drip Proof
Installation
Floor Standing
Thermal Protection
Auto
Pump Casing Material
Cast Iron
Power Source
Corded Electric
Shut Off Pressure - Maximum
189 psi
Media Temperature - Maximum
140 Degrees F
Electrical Connection Type
Hardwired
Flow Rate - Maximum
42 gpm
Mounting Orientation
Horizontal
Pressure Boost - Maximum
216 psi
Flow Rate @ 70 psi
8 gpm
Best Efficiency Head
304 ft
NSF Certifications for Food and Drinking Water
NSF 372
Discharge Gender
Female
Best Efficiency Flow
5 gpm
Motor Frame Designation
56J
Motor Ambient Temperature - Minimum
32 Degrees F
Impeller Design
Closed
Number of Stages
16
Priming
Manual
Application
Boosting
Duty Cycle
Continuous
Full Load Current
14/7 A
Series
PB
Media Temperature - Minimum
34 Degrees F
Inlet Gender
Female
Standards
CSAus Listed
Nameplate Voltage
115/230V AC
Horsepower
3/4 hp
Suction Lift - Maximum
0 ft
Flow Rate @ 40 psi
9.1 gpm
Flow Rate @ 20 psi
9.7 gpm
Motor Ambient Temperature - Maximum
65 Degrees C

Description

Mattress Encasement

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.