Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Well Submersible Pump Motor, 1 HP

  • Mfr # 137418

  • Zoro # G2553551


product price: $1,022.40
/ea
Free Shipping & Returns

Key Features

Phase
Single
Dia.
3 3/4 in
HP
1
Voltage
230V AC
Number of Wires
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137418
Zoro #
G2553551
UPC #
054757035921
Country of Origin
United States

Dimensions

Dia.
3 3/4 in
Lead Length
48 in
Height
12 1/8 in
Body Dia.
4 in
Length Less Shaft
12 1/8 in
Overall Length
13 5/8 in

Details

Item
Deep Well Submersible Pump Motor
Phase
Single
HP
1
Voltage
230V AC
Number of Wires
2
RPM Range
3,001-3,600
Motor Service Factor
1.4
Motor Bearings
Sleeve
Nameplate RPM
3,450
Overload Relay Required
No
Motor Enclosure Design
Totally Enclosed Nonventilated
Hz
60 Hz
Motor Application
Pump
Max. SF Amps
10.4
Thrust Rating
700 lb
Motor Shaft Rotation
CWSE
Shell Material
Stainless Steel
Full Load Amps
8.2
Standards
CSA (C22.2 No. 100-14), NSF/ANSI 61
Starter Required
No
Motor Design
Split-Phase
Motor Sub Application
Deep Well Submersible Pump
Diaphragm Type
Pressure Equalizing
Max. Ambient Temp.
86 Degrees F
Stator Type
Hermetically Sealed
Shaft Material
Stainless Steel
Motor Thermal Protection
Auto
Motor Mounting Position
Vertical Shaft Up
Motor Shaft Design
Spline
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Usable @ 200V
No
Usable @ 208V
No
No. of Speeds
1

Description

Deep Well Submersible Pump Motor, Body Dia. 4 in, Diaphragm Type Pressure Equalizing, Hz 60 Hz, Full Load Amps 8.2, Height 12 1/8 in, HP 1, Lead Length 48 in, Length Less Shaft 12 1/8 in, Max. Ambient Temp. 86 Degrees F, Max. SF Amps 10.4, Motor Application Pump, Motor Bearings Sleeve, Motor Design Split-Phase, Motor Enclosure Design Totally Enclosed Nonventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.