This item is Discontinued.

Flint & Walling Pump, 1, 2 Wires 4F10S10305

Pump, 1, 2 Wires (Discontinued)

  • Mfr # 4F10S10305
  • Zoro # G2553737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4F10S10305
Zoro #
G2553737
UPC #
054757044886
Country of Origin
United States

Dimensions

Height (In.)
3-3/4
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI
12
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI
5
Width (In.)
3-3/4
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI
12
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI
5
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI
10
Length (In.)
38
Discharge Dia.
1 1/4

Details

Item
Submersible Deep Well Pump
HP
1 hp
Number of Wires
2
Amps
8.2 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
10 gpm
Number of Stages
15
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
13.3 gpm
Flow Rate @ 100 Ft. @ 50 PSI
12.8 gpm
Impeller Material
Noryl
Screen Material
Stainless Steel
Type
Deep Well Submersible
Stages
15
Max. Operating Temp. (F)
86
Motor Enclosure
Totally Enclosed Nonventilated
Voltage
230
Amps AC
8.2
Built-In Check Valve
Yes
Pump-Motor Shell
Stainless Steel
Discharge Port (In.)
1-1/4
Pump Material
Stainless steel
Phase
1
Control Box Required
No
Well Capacity
Average
GPM
10
Shaft Material
Stainless Steel
Tank PSI
20, 30, 40, 50, 60
Max. Head
470 ft
Flow Rate @ 150 Ft. @ 50 PSI
11.6 gpm
Max. Operating Temp.
86
Flow Rate @ 150 Ft. @ 40 PSI
12.15 gpm

Description

Submersible Deep Well Pump, HP 1 hp, Rated Voltage 230V AC, Amps 8.2 A, Phase - Pumps 1, Number of Stages 15, Number of Wires 2, Discharge Head Material Stainless Steel, Impeller Material Noryl, Shaft Material Stainless Steel, Nominal Flow Rate 10 gpm, Flow Rate @ 100 Ft. @ 40 PSI 13.3 gpm, Flow Rate @ 100 Ft. @ 50 PSI 12.8 gpm, Flow Rate @ 150 Ft. @ 40 PSI 12.15 gpm, Flow Rate @ 150 Ft. @ 50 PSI 11.6 gpm, Max. Head 470 ft, Discharge Dia. 1 1/4, Max. Operating Temp. 86, Nominal Voltage 220V AC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.