This item is Discontinued.

Flint & Walling Pump, 1, 2 Wires 4F19S10305

Pump, 1, 2 Wires (Discontinued)

  • Mfr # 4F19S10305
  • Zoro # G2553770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4F19S10305
Zoro #
G2553770
UPC #
054757045050
Country of Origin
United States

Dimensions

Length (In.)
35
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI
12
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI
12
Height (In.)
3-3/4
Width (In.)
3-3/4
Discharge Dia.
1 1/4

Details

Item
Submersible Deep Well Pump
HP
1 hp
Number of Wires
2
Amps
8.2 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
19 gpm
Number of Stages
9
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
16.8 gpm
Flow Rate @ 100 Ft. @ 50 PSI
14.5 gpm
Impeller Material
Noryl
Amps AC
8.2
Pump-Motor Shell
Stainless Steel
Stages
9
Built-In Check Valve
Yes
Max. Operating Temp. (F)
86
Tank PSI
20, 30, 40, 50, 60
Motor Enclosure
Totally Enclosed Nonventilated
Shaft Material
Stainless Steel
GPM
0.3 - 9.2
Screen Material
Stainless Steel
Pump Material
Stainless steel
Phase
1
Voltage
230
Well Capacity
Average
Control Box Required
No
Discharge Port (In.)
1-1/4
Type
Deep Well Submersible
Max. Head
283 ft
Max. Operating Temp.
86
Flow Rate @ 150 Ft. @ 40 PSI
11.6 gpm

Description

Submersible Deep Well Pump, HP 1 hp, Rated Voltage 230V AC, Amps 8.2 A, Phase - Pumps 1, Number of Stages 9, Number of Wires 2, Discharge Head Material Stainless Steel, Impeller Material Noryl, Shaft Material Stainless Steel, Nominal Flow Rate 19 gpm, Flow Rate @ 100 Ft. @ 40 PSI 16.8 gpm, Flow Rate @ 100 Ft. @ 50 PSI 14.5 gpm, Flow Rate @ 150 Ft. @ 40 PSI 11.6 gpm, Max. Head 283 ft, Discharge Dia. 1 1/4, Max. Operating Temp. 86, Nominal Voltage 220V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.