Shop FLINT & WALLING

Booster Pump, 1 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 14 Stage, 183 psi Max Pressure

  • Mfr # PB1014A101
  • Zoro # G4557226

product price: 
$
1,146.60
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1 hp
Voltage - Pumps
120V AC, 240V AC
Phase - Pumps
1
Inlet Size - Pumps
3/4 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PB1014A101
Zoro #
G4557226
UPC #
054757005528
Country of Origin
United States

Dimensions

Inlet Size - Pumps
3/4 in NPT
Outlet Size - Pumps
3/4 in NPT
Width
6 1/2 in
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
clear water
Height
9 in
Length
27.25 in
Overall Length
27.25 in
Overall Height
9 in
Overall Width
6.5 in
Intake Size
3/4 in
Solid Diameter (Maximum)
0 in
Compatible Discharge Pipe Size
3/4 in
Compatible Intake Pipe Size
3/4 in
Manufacturer Warranty Length
1 yr
Solids Diameter - Maximum
0 in
Inlet Diameter
3/4 in
Discharge Diameter
3/4 in
Wire Rope Length
27.25 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1 hp
Voltage - Pumps
120V AC, 240V AC
Phase - Pumps
1
Number of Stages - Pumps
14
Max. Pressure - Pumps
183 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Max. Case Pressure
300 psi
GPM @ 140 PSI
8
GPM @ 120 PSI
9.8
Inlet
3/4" FNPT
Impeller Type
Closed
HP
1
Max. Pressure
183 psi
GPM @ 60 PSI
13.4
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Bearing Type
Ball
GPM @ 180 PSI
3.3
Frame
NEMA 56J
Stages
14
Impeller Material
Noryl
Wetted Materials
Noryl,304 SS,CI,316 SS,Carbon,Ceramic,Buna N,BZ
Voltage
115V, 230V
Motor Enclosure
Open Dripproof (ODP)
Duty
Continuous
GPM @ 80 PSI
12.3
Agency Compliance
CSA, CUS, UL Listed
GPM @ 100 PSI
11.2
Motor RPM
3,450 RPM
Suction Lift
0 ft
Hz
60 Hz
Motor Ambient Temp. Rating
65 Degrees C
Outlet
3/4" FNPT
Motor Type
Capacitor-Start
Amps
18/9 A
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Phase
Single
GPM @ 40 PSI
14.5
Includes
Kit, Vertical Motor Cover
Max. Liquid Temp.
140 Degrees F
Housing Material
Cast iron
GPM @ 160 PSI
6.3
Application
Boosting
Standards
CSAus Certified
Flow Rate @ 100 psi
11.2 gpm
Frequency
60 Hz
Case Pressure (Maximum)
300 psi
Number of Stages
14
Pumping Application
Booster Service, General Purpose, Jockey Pump, Pressure Cleaning, Reverse Osmosis, Spray or Mist Systems, Water Circulation
Mounting Orientation
Horizontal
Motor Ambient Temperature (Maximum)
149 Degrees F
Flow Rate @ 50 psi
14 gpm
Motor Ambient Temperature (Minimum)
65 Degrees F
Flow Rate @ 20 psi
15.5 gpm
Priming
Manual
Shut Off Pressure (Maximum)
183 psi
Compatible with Media Type
Clear Water Only
Flow Rate @ 140 psi
8.3 gpm
Impeller Design
Closed
Flow Rate @ 40 psi
14.5 gpm
Wetted Material
304 Stainless Steel, 316 Stainless Steel, Bronze, Buna-N, Cast Iron, Ceramic, Noryl
Flow Rate @ 80 psi
12.3 gpm
Maximum Flow Rate
41.5 gpm
Discharge Type
NPT
Maximum RPM
3,450 RPM
Flow Rate @ 30 psi
15 gpm
Flow Rate @ 90 psi
11.5 gpm
Flow Rate @ 160 psi
6 gpm
Flow Rate @ 60 psi
13.4 gpm
Flow Rate @ 180 psi
2.3 gpm
Suction Lift (Maximum)
0 ft
Pump Housing Material
Cast Iron
Flow Rate @ 70 psi
13 gpm
Thermal Overload Protection
Yes
Nameplate Voltage
115/230V AC
Flow Rate @ 120 psi
9.8 gpm
Flow Rate @ 15 psi
15 gpm
Minimum Media Temperature
34 Degrees F
Horsepower
1 hp
For Use With Potable Systems
No
Pressure Boost (Maximum)
216 psi
Series
PB
Duty Cycle
Continuous
Motor Frame Designation
56J
Minimum Flow Rate
1.5 gpm
Intake Type
NPT
Maximum Media Temperature
140 Degrees F
Installation
Floor Standing
For Media Type
Clear Water
Media Temperature - Maximum
140 Degrees F
Flow Rate - Maximum
42 gpm
Case Pressure - Maximum
300 psi
Suction Lift - Maximum
0 ft
Pump Technology
Centrifugal
Pump Casing Material
Cast Iron
Revolutions Per Minute - Maximum
3,450 RPM
Flow Rate - Minimum
2 gpm
NSF Certifications for Food and Drinking Water
NSF 372
Pressure Boost - Maximum
216 psi
Best Efficiency Flow
10 gpm
Motor Enclosure Design
Open Drip Proof
Discharge Gender
Female
Motor Design
Capacitor-Start
Inlet Gender
Female
Inlet Standard
NPT
Full Load Current
18/9 A
Media Temperature - Minimum
34 Degrees F
Feet of Head - Maximum
425 ft
Best Efficiency Head
270 ft
Thermal Protection
Auto
Electrical Connection Type
Hardwired
Motor Ambient Temperature - Minimum
32 Degrees F
Shut Off Pressure - Maximum
183 psi
Motor Ambient Temperature - Maximum
149 Degrees F
Discharge Standard
NPT
Power Source
Corded Electric
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 20 psi 15.5 gpm, Flow Rate @ 30 psi 15 gpm, Flow Rate @ 40 psi 14.5 gpm, Flow Rate @ 50 psi 14 gpm, Flow Rate @ 60 psi 13.4 gpm, Flow Rate @ 70 psi 13 gpm, Flow Rate @ 80 psi 12.3 gpm, Flow Rate @ 90 psi 11.5 gpm, Flow Rate @ 100 psi 11.2 gpm, Flow Rate @ 120 psi 9.8 gpm, Shut Off Pressure (Maximum) 183 psi, Compatible Intake Pipe Size 3/4 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.