This item is Discontinued.

Flint & Walling Pump, 1/2, 2 Wires 4F05P05305S

Pump, 1/2, 2 Wires (Discontinued)

  • Mfr # 4F05P05305S
  • Zoro # G2553807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4F05P05305S
Zoro #
G2553807
UPC #
054757077013
Country of Origin
United States

Dimensions

GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI
22
Height (In.)
3-3/4
GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI
80
Length (In.)
33-1/2
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI
7
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI
49
Width (In.)
3-3/4
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI
4
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI
6
Discharge Dia.
1 1/4

Details

Item
Submersible Deep Well Pump
HP
1/2 hp
Number of Wires
2
Amps
6.0 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
5 gpm
Number of Stages
15
Discharge Head Material
Thermoplastic
Flow Rate @ 100 Ft. @ 40 PSI
7.1 gpm
Flow Rate @ 100 Ft. @ 50 PSI
6.7 gpm
Built-In Check Valve
Yes
Voltage
230
Amps AC
6.0
Shaft Material
Stainless Steel
Max. Operating Temp. (F)
86
Pump-Motor Shell
Stainless Steel
Phase
1
Discharge Port (In.)
1-1/4
Impeller Material
Noryl
Motor Enclosure
Totally Enclosed Nonventilated
SF Amps
6.0
GPM
5
Pump Material
Thermoplastic
Tank PSI
20, 30, 40, 50, 60
Stages
15
Well Capacity
Average
Control Box Required
No
Type
Deep Well Submersible
Max. Operating Temp.
86
Max. Head
390 ft
Flow Rate @ 150 Ft. @ 40 PSI
6.1 gpm
Flow Rate @ 150 Ft. @ 50 PSI
5.6 gpm

Description

Submersible Deep Well Pump, HP 1/2 hp, Rated Voltage 230V AC, Amps 6.0 A, Phase - Pumps 1, Number of Stages 15, Number of Wires 2, Discharge Head Material Thermoplastic, Impeller Material Noryl, Shaft Material Stainless Steel, Nominal Flow Rate 5 gpm, Flow Rate @ 100 Ft. @ 40 PSI 7.1 gpm, Flow Rate @ 100 Ft. @ 50 PSI 6.7 gpm, Flow Rate @ 150 Ft. @ 40 PSI 6.1 gpm, Flow Rate @ 150 Ft. @ 50 PSI 5.6 gpm, Max. Head 390 ft, Discharge Dia. 1 1/4, Max. Operating Temp. 86, Nominal Voltage 220V AC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.