This item is Discontinued.

Flint & Walling Pump, 1/2, 2 Wires 4F10S05005

Pump, 1/2, 2 Wires (Discontinued)

  • Mfr # 4F10S05005
  • Zoro # G2553980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4F10S05005
Zoro #
G2553980
UPC #
054757044848
Country of Origin
United States

Dimensions

GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI
5
Width (In.)
3-3/4
Length (In.)
26
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI
10
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI
12
Height (In.)
3-3/4
Discharge Dia.
1 1/4

Details

HP
1/2 hp
Item
Submersible Deep Well Pump
Number of Wires
2
Amps
12.0 A
Rated Voltage
115V AC
Phase - Pumps
1
Nominal Flow Rate
10 gpm
Number of Stages
8
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
8.7 gpm
Flow Rate @ 100 Ft. @ 50 PSI
6.6 gpm
Well Capacity
Average
Built-In Check Valve
Yes
Pump-Motor Shell
Stainless Steel
Control Box Required
No
Discharge Port (In.)
1-1/4
Voltage
115
Shaft Material
Stainless Steel
Stages
8
Pump Material
Stainless steel
Tank PSI
20, 30, 40, 50, 60
Motor Enclosure
Totally Enclosed Nonventilated
Phase
1
Amps AC
12.0
Type
Deep Well Submersible
SF Amps
6.0
Max. Operating Temp. (F)
86
Impeller Material
Noryl
GPM
10
Max. Operating Temp.
86
Max. Head
250 ft

Description

Submersible Deep Well Pump, HP 1/2 hp, Rated Voltage 115V AC, Amps 12.0 A, Phase - Pumps 1, Number of Stages 8, Number of Wires 2, Discharge Head Material Stainless Steel, Impeller Material Noryl, Shaft Material Stainless Steel, Nominal Flow Rate 10 gpm, Flow Rate @ 100 Ft. @ 40 PSI 8.7 gpm, Flow Rate @ 100 Ft. @ 50 PSI 6.6 gpm, Max. Head 250 ft, Discharge Dia. 1 1/4, Max. Operating Temp. 86, Nominal Voltage 110V AC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.