This item is Discontinued.

Flint & Walling Pump, 1/2, 3 Wires 4F07P05001S

Pump, 1/2, 3 Wires (Discontinued)

  • Mfr # 4F07P05001S
  • Zoro # G2553700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4F07P05001S
Zoro #
G2553700
UPC #
054757077068
Country of Origin
United States

Dimensions

GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI
11
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI
6
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI
12
Width (In.)
3-3/4
Length (In.)
27-1/2
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI
8
Height (In.)
3-3/4
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI
9
Discharge Dia.
1 1/4

Details

Item
Submersible Deep Well Pump
HP
1/2 hp
Number of Wires
3
Amps
12.0 A
Rated Voltage
115V AC
Phase - Pumps
1
Nominal Flow Rate
7 gpm
Number of Stages
10
Discharge Head Material
Thermoplastic
Flow Rate @ 100 Ft. @ 40 PSI
8.5 gpm
Flow Rate @ 100 Ft. @ 50 PSI
7.5 gpm
Stages
10
SF Amps
6.0
Phase
1
Amps AC
12.0
Built-In Check Valve
Yes
Type
Deep Well Submersible
Max. Operating Temp. (F)
86
Control Box Required
Yes
Pump Material
Thermoplastic
Impeller Material
Noryl
Pump-Motor Shell
Stainless Steel
GPM
7
Tank PSI
20, 30, 40, 50, 60
Well Capacity
Average
Voltage
115
Shaft Material
Stainless Steel
Discharge Port (In.)
1-1/4
Motor Enclosure
Totally Enclosed Nonventilated
Flow Rate @ 150 Ft. @ 40 PSI
6.2 gpm
Max. Head
310 ft
Flow Rate @ 150 Ft. @ 50 PSI
4.7 gpm
Max. Operating Temp.
86

Description

Submersible Deep Well Pump, HP 1/2 hp, Rated Voltage 115V AC, Amps 12.0 A, Phase - Pumps 1, Number of Stages 10, Number of Wires 3, Discharge Head Material Thermoplastic, Impeller Material Noryl, Shaft Material Stainless Steel, Nominal Flow Rate 7 gpm, Flow Rate @ 100 Ft. @ 40 PSI 8.5 gpm, Flow Rate @ 100 Ft. @ 50 PSI 7.5 gpm, Flow Rate @ 150 Ft. @ 40 PSI 6.2 gpm, Flow Rate @ 150 Ft. @ 50 PSI 4.7 gpm, Max. Head 310 ft, Discharge Dia. 1 1/4, Max. Operating Temp. 86, Nominal Voltage 110V AC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.