This item is Discontinued.

Flint & Walling Pump, 3/4, 2 Wires 4F11P07305S

Pump, 3/4, 2 Wires (Discontinued)

  • Mfr # 4F11P07305S
  • Zoro # G2554041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4F11P07305S
Zoro #
G2554041
UPC #
054757055110
Country of Origin
United States

Dimensions

GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI
6
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI
12
Width (In.)
3-3/4
GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI
14
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI
3
Length (In.)
33-1/2
Height (In.)
3-3/4
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI
9
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI
5
Discharge Dia.
1 1/4

Details

HP
3/4 hp
Item
Submersible Deep Well Pump
Number of Wires
2
Amps
8.0 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
11 gpm
Number of Stages
12
Discharge Head Material
Thermoplastic
Flow Rate @ 100 Ft. @ 40 PSI
12.4 gpm
Flow Rate @ 100 Ft. @ 50 PSI
11.7 gpm
Pump Material
Thermoplastic
Pump-Motor Shell
Stainless Steel
Shaft Material
Stainless Steel
Motor Enclosure
Totally Enclosed Nonventilated
Well Capacity
Average
Built-In Check Valve
Yes
Max. Operating Temp. (F)
86
Impeller Material
Noryl
Voltage
230
Control Box Required
No
Phase
1
Amps AC
8.0
Discharge Port (In.)
1-1/4
Type
Deep Well Submersible
GPM
11
SF Amps
8.0
Stages
10
Tank PSI
20, 30, 40, 50, 60
Max. Operating Temp.
86
Flow Rate @ 150 Ft. @ 40 PSI
10.7 gpm
Flow Rate @ 150 Ft. @ 50 PSI
9.5 gpm
Max. Head
401 ft

Description

Submersible Deep Well Pump, HP 3/4 hp, Rated Voltage 230V AC, Amps 8.0 A, Phase - Pumps 1, Number of Stages 12, Number of Wires 2, Discharge Head Material Thermoplastic, Impeller Material Noryl, Shaft Material Stainless Steel, Nominal Flow Rate 11 gpm, Flow Rate @ 100 Ft. @ 40 PSI 12.4 gpm, Flow Rate @ 100 Ft. @ 50 PSI 11.7 gpm, Flow Rate @ 150 Ft. @ 40 PSI 10.7 gpm, Flow Rate @ 150 Ft. @ 50 PSI 9.5 gpm, Max. Head 401 ft, Discharge Dia. 1 1/4, Max. Operating Temp. 86, Nominal Voltage 220V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.